Zoro Homepage

Chisel Set, PK5

  • Mfr # PN12V728043G

  • Zoro # G7884712


product price: $44.29
/pk 5, $8.86/ea

Key Features

Overall Length
8 in
For Use With Mfr. Model Number
12V728
Fits Brand
Speedaire
Material
Steel
Chisel Collar Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN12V728043G
Zoro #
G7884712
UPC #
190735836248
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 in
Chisel Tip Width
13/32 in
Shank Size
0.401 in
Head Width
13/32 in
Shank Diameter
3/8 in

Details

Item
Chisel Set
For Use With Mfr. Model Number
12V728
Fits Brand
Speedaire
Material
Steel
Chisel Collar Type
Round
Non-Sparking
No
Shank Shape
Round
Compatible with Product Type
Air Hammer
Chisel Scaler Style
IR
Shank Type - Machining
Straight
For Tool Type
Air Hammer
Finish - Machining
Bright (Uncoated)
Material - Machining
Steel
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application
Concrete, Masonry
Shank Design
[object Object]

Description

Chisel Set, Non-Sparking No, Shank Shape Round, Shank Size 0.401 in, Overall Length 8 in, Material Steel, Chisel Tip Width 13/32 in, Chisel Scaler Style IR, Chisel Collar Type Round, Compatible with Product Type Air Hammer, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.