Zoro Homepage

Clevis Bracket, Fits 40 mm Bore Cylinders

  • Mfr # 5VMG2

  • Zoro # G0937097


product price: $20.89
/ea

Key Features

Bore Dia. (In.)
40 mm
Mount Type
Clevis
Material
Aluminum
Fits
40mm
Includes
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VMG2
Zoro #
G0937097
UPC #
190735667569
Country of Origin
Germany

Dimensions

Bore Dia. (In.)
40 mm
Overall Length (In.)
56 mm
Overall Length
54 mm
Mount Hole Center-to-Center Width
12 mm
Overall Width
32 mm
Thread Size
M12x1.25
For Bore Diameter
40 mm

Details

Mount Type
Clevis
Material
Aluminum
Fits
40mm
Item
Cylinder Mounting Hardware
Includes
Pin
System of Measurement
Metric
Compatible with Brand
Speedaire
Product Type
Piston Rod Clevis
Body Material
Aluminum

Description

Cylinder Mounting Hardware, Mount Type Clevis, For Bore Diameter 40 mm, Body Material Aluminum, Overall Length 54 mm, Mount Hole Center-to-Center Width 12 mm, Overall Width 32 mm, Overall Height Not Applicable, Compatible with Brand Speedaire, Includes Pin, Thread Size M12x1.25, Product Type Piston Rod Clevis, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.