Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Bracket, For 100mm Bore, Alum

  • Mfr # 5VME6

  • Zoro # G1646495


product price: $84.15
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
100 mm
Mount Type
Clevis
Material
Aluminum
Fits
100mm
Includes
(2) Retaining Rings, (4) Bolts, (4) Pins, Lock Nut, Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VME6
Zoro #
G1646495
UPC #
190735667408
Country of Origin
United States

Dimensions

Bore Dia. (In.)
100 mm
Overall Length
115 mm
Overall Height
41 mm
Overall Width
115 mm
For Bore Diameter
100 mm
Mount Hole Center-to-Center Width
60 mm

Details

Mount Type
Clevis
Material
Aluminum
Fits
100mm
Item
Cylinder Mounting Hardware
Includes
(2) Retaining Rings, (4) Bolts, (4) Pins, Lock Nut, Pin
Compatible with Brand
Speedaire
Body Material
Aluminum
Product Type
Clevis Bracket
System of Measurement
Metric

Description

Cylinder Mounting Hardware, Mount Type Clevis, For Bore Diameter 100 mm, Body Material Aluminum, Overall Length 115 mm, Mount Hole Center-to-Center Width 60 mm, Overall Width 115 mm, Overall Height 41 mm, Compatible with Brand Speedaire, Includes (2) Retaining Rings, (4) Bolts, (4) Pins, Lock Nut, Pin, Product Type Clevis Bracket, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.