Zoro Homepage

Clevis Bracket, For 63mm Bore, Alum

  • Mfr # 5VME4

  • Zoro # G1468205


product price: $46.69
/ea

Key Features

Bore Dia. (In.)
63 mm
Mount Type
Clevis
Material
Aluminum
Fits
63mm
Includes
(2) Retaining Rings, (4) Bolts, (4) Pins, Lock Nut, Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VME4
Zoro #
G1468205
UPC #
190735667385
Country of Origin
Netherlands

Dimensions

Bore Dia. (In.)
63 mm
Overall Length
75 mm
Overall Height
32 mm
Overall Width
75 mm
Mount Hole Center-to-Center Width
40 mm
For Bore Diameter
63 mm

Details

Mount Type
Clevis
Material
Aluminum
Fits
63mm
Item
Cylinder Mounting Hardware
Includes
(2) Retaining Rings, (4) Bolts, (4) Pins, Lock Nut, Pin
Product Type
Clevis Bracket
Body Material
Aluminum
System of Measurement
Metric
Compatible with Brand
Speedaire

Description

Cylinder Mounting Hardware, Mount Type Clevis, For Bore Diameter 63 mm, Body Material Aluminum, Overall Length 75 mm, Mount Hole Center-to-Center Width 40 mm, Overall Width 75 mm, Overall Height 32 mm, Compatible with Brand Speedaire, Includes (2) Retaining Rings, (4) Bolts, (4) Pins, Lock Nut, Pin, Product Type Clevis Bracket, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.