Zoro Homepage
This item is Discontinued.
Speedaire Clevis Rod, 1 1/8 In 1A440

Clevis Rod, 1 1/8 In (Discontinued)

  • Mfr # 1A440
  • Zoro # G2858554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A440
Zoro #
G2858554
UPC #
190735603338
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1 1/8 in
Dimension L (In.)
0.5 in
Dimension ER
3/8 in
Thread Size (In.)
3/8-24
Dimension Ce (In.)
7/8 in
Dimension Cb (In.)
0.375 in
Dimension Kk (In.)
3/8-24
Pin Dia.
3/8 in
Dimension Cd (In.)
0.375 in
Dimension Cw (In.)
3/16 in
Dimension N (In.)
0.2188 in

Details

Fits
Small Bore Cylinders
Item
Rod Clevis
Includes
All Mounting Hardware

Description

Rod Clevis, Includes All Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.