Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coalescing Filter, 3/8 In. NPT, 250 psi

  • Mfr # 4ZL33

  • Zoro # G3257843


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Drain Type
Manual
Size - Air Treatment
Intermediate
Bowl Size - Air Treatment
3.5 oz
Max. Incoming Pressure - Air Treatment
250 psi
Drain Port Size
Will Fit 1/8-27 and 1/8-28 Pipe Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZL33
Zoro #
G3257843
UPC #
190735631409
Country of Origin
China

Dimensions

Size - Air Treatment
Intermediate
Bowl Size - Air Treatment
3.5 oz
Drain Port Size
Will Fit 1/8-27 and 1/8-28 Pipe Thread
Connection Size - Air Treatment
3/8 in NPT
Size
Intermediate
Overall Height
8 1/2 in
Overall Width
2 11/16 in
Air Inlet Size
3/8 in
Air Outlet Size
3/8 in

Details

Item
Pneumatic Oil Filter
Drain Type
Manual
Max. Incoming Pressure - Air Treatment
250 psi
Bowl Material - Air Treatment
Metal with Sight Glass
Item - Air Filters
Oil Removal Filter
Filter Rating
0.01 micron
Bowl Material
Metal with Sight Glass
Filter Rating - Air Treatment
0.01 micron
Max. Temp.
150 Degrees F
Max. Flow - Air Treatment
20 cfm
For Removal Of
Oil, Oil Odor, Oil Vapor, Particles, Water
Includes
Bowl Guard
Type
Modular
Series
Intermediate
Weight
0.65 kg
Filter Bowl Capacity
3.5 oz
Drain Part Compatibility
114X33
For Fluid Type
Compressed Air
Body Material
Aluminum
Filter Bowl Material
Metal
Seal Material
Rubber
Filter Type
Coalescing
Filter Efficiency
99.3 %
Maximum Operating Pressure
250 psi
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
5 Degrees C
Number of Air Outlets
1
Differential Pressure Indicator Included
No
Duty Rating
Intermediate Duty
Air Inlet Gender
Female
Number of Air Inlets
1
Filter Bowl Guard Included
Yes
System Location
Air Line
Air Outlet Type
NPT
Drain Included
Yes
Maximum Flow Rate
20 cfm
Air Outlet Gender
Female
Minimum Operating Pressure
1.7 MPa
Air Inlet Type
NPT
Sight Gauge Included
No
Modular Connection
No Modular Connection
Filter Bowl Guard Material
Aluminum
For Substance Type
Air
Air Flow Direction
Left to Right
Gauge Included
No

Description

Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 20 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 2 11/16 in, Overall Height 8 1/2 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Manual, Series Intermediate, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.