Zoro Homepage

Compressed Air Dryer, 10 cfm, 115V

  • Mfr # 53RG62

  • Zoro # G9870528


product price: $3,242.99
/ea
Free Shipping & Returns

Key Features

CFM
10
Dew Point (Deg. F)
-40
For Air Comp. HP
3 hp
Voltage
115V
Max. Working Pressure (PSI)
232
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53RG62
Zoro #
G9870528
UPC #
00194484303389
Country of Origin
Turkey

Dimensions

Height (In.)
35 45/64 in
Width (In.)
9 63/64 in
Depth (In.)
9 63/64 in
Air Outlet Size
1/2 in
Overall Length
35 11/16 in
Overall Depth
10 in
Air Inlet Size
1/2 in
Cord Length
6 ft
Overall Width
10 in

Details

CFM
10
Dew Point (Deg. F)
-40
For Air Comp. HP
3 hp
Voltage
115V
Max. Working Pressure (PSI)
232
Exhaust Muffler
Heavy Duty
Full Load Amps
1.1 A
Item
Compressed Air Dryer
Features
Compact, Completely Automatic, Long Lasting High Quality Components, Point of Use for Smaller Compressors, Quick and Easy Connection, Very Low Pressure Drop
Includes
(2) Tower Pressure Gauges, 6 ft Power Cord, Adjustable Mounting Brackets, Programmable Controller, Remote Start-Stop Connection
Outlet Flow Capacity @ 100 PSI
10.0
Cycle
5 minute
Diffuser
Cleanable, Removable
Timer
Electronic
Pressure Drop
2 psi
Phase
Single
Control Panel
Active Tower Indicator Gauges, Front Mounted, LED Lighted On/Off
Inlet/Outlet NPTF (In.)
1/2 in
Max. Inlet Temp. (Deg. F)
122 Degrees F
Max. Ambient Temp. (F)
122 Degrees F
Mount
Floor, Wall
Type
Regenerative Desiccant
Min. Working Pressure (PSI)
58 psi
ISO Class
2
Hz
60
Control Valve
Piston
Inlet Flow Capacity @ 100 PSI
10
Series
MMR
Minimum Operating Pressure
58 psi
Total Air Capacity
10 cu ft
Number of Air Outlets
1
Filter Type
Activated Alumina
Maximum Operating Temperature
122 Degrees F
Filter Element Compatibility
MMR-010-KIT-FLR
Maximum Operating Pressure
232 psi
Filter Rating
0.01 micron
Frequency
60 Hz
Air Inlet Type
NPT
Maximum Flow Rate
10 cfm
Dew Point
-40 Degrees F
Air Outlet Type
NPT
Filtered Substance
Dust
Full Load Current
1.1 A
Minimum Operating Temperature
40 Degrees F
Bracket Kit Included
Yes
Maximum Ambient Temperature
122 Degrees F
Filter Element Life
2 yr
Number of Air Inlets
1
Duty Rating
Heavy Duty

Description

Compressed Air Dryer, Maximum Flow Rate 10 cfm, Voltage 115V, Phase Single, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 122 Degrees F, Air Inlet Size 1/2 in, Air Inlet Type NPT, Full Load Current 1.1 A, ISO Class 2, Dew Point -40 Degrees F, Pressure Drop 2 psi, Air Outlet Size 1/2 in, Air Outlet Type NPT, Bracket Kit Included Yes, Cord Length 6 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.