Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Dryer, 100 cfm, 115V

  • Mfr # 53RG71

  • Zoro # G9870826


product price: $9,346.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

CFM
100
Dew Point (Deg. F)
-40
For Air Comp. HP
25 hp
Voltage
115V
Max. Working Pressure (PSI)
232
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53RG71
Zoro #
G9870826
UPC #
00194484303471
Country of Origin
Turkey

Dimensions

Depth (In.)
22 63/64 in
Height (In.)
57 7/64 in
Width (In.)
22 63/64 in
Air Outlet Size
1 1/2 in
Cord Length
6 ft
Air Inlet Size
1 1/2 in
Overall Depth
23 in
Overall Width
23 in
Overall Length
57 1/8 in

Details

CFM
100
Dew Point (Deg. F)
-40
For Air Comp. HP
25 hp
Voltage
115V
Max. Working Pressure (PSI)
232
Max. Inlet Temp. (Deg. F)
122 Degrees F
Mount
Floor, Wall
Exhaust Muffler
Heavy Duty
Diffuser
Cleanable, Removable
Max. Ambient Temp. (F)
122 Degrees F
Cycle
5 minute
Hz
60
Includes
(2) Tower Pressure Gauges, 6 ft Power Cord, Adjustable Mounting Brackets, Programmable Controller, Remote Start-Stop Connection
Inlet Flow Capacity @ 100 PSI
42
ISO Class
2
Type
Regenerative Desiccant
Control Valve
Piston
Outlet Flow Capacity @ 100 PSI
100.0
Pressure Drop
2 psi
Timer
Electronic
Full Load Amps
1.1 A
Features
Compact, Completely Automatic, Corrosion Free Piston Control Valve, Long Lasting High Quality Components, Point of Use for Smaller Compressors, Quick and Easy Connection, Very Low Pressure Drop
Min. Working Pressure (PSI)
58 psi
Inlet/Outlet NPTF (In.)
1 1/2 in
Item
Compressed Air Dryer
Control Panel
Active Tower Indicator Gauges, Front Mounted, LED Lighted On/Off
Phase
Single
Bracket Kit Included
Yes
Filter Element Life
2 yr
Minimum Operating Temperature
40 Degrees F
Maximum Operating Temperature
122 Degrees F
Air Outlet Type
NPT
Filter Element Compatibility
MMR-100-KIT-FLR
Dew Point
-40 Degrees F
Series
MMR
Total Air Capacity
100 cu ft
Number of Air Inlets
1
Maximum Flow Rate
100 cfm
Air Inlet Type
NPT
Number of Air Outlets
1
Minimum Operating Pressure
58 psi
Frequency
60 Hz
Maximum Ambient Temperature
122 Degrees F
Filtered Substance
Dust
Duty Rating
Heavy Duty
Filter Rating
0.01 micron
Maximum Operating Pressure
232 psi
Full Load Current
1.1 A
Filter Type
Activated Alumina

Description

Compressed Air Dryer, Maximum Flow Rate 100 cfm, Voltage 115V, Phase Single, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 122 Degrees F, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Full Load Current 1.1 A, ISO Class 2, Dew Point -40 Degrees F, Pressure Drop 2 psi, Air Outlet Size 1 1/2 in, Air Outlet Type NPT, Bracket Kit Included Yes, Cord Length 6 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.