Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Dryer, 125 cfm, Max. 30 HP

  • Mfr # 435Y08

  • Zoro # G3700781


product price: $4,722.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Includes
Electronic Drain Valve, Power Cord
CFM
125
Phase
Single
Voltage
115V AC
Pipe Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435Y08
Zoro #
G3700781
UPC #
00194484257200
Country of Origin
Korea, Republic of

Dimensions

Pipe Size
1"
Overall Height
24 in
Overall Width
14 in
Overall Depth
32 in
Connection Size - Air Treatment
1 in NPT
Air Inlet Size
1 in
Air Outlet Size
1 in

Details

Item
Refrigerated Air Dryer
Includes
Electronic Drain Valve, Power Cord
CFM
125
Phase
Single
Voltage
115V AC
Max. Pressure
232 psi
Refrigeration Compressor (HP)
3/4
ISO Class
5
Refrigerant
R-134A
Refrigeration Compressor HP
3/4 hp
Bracket Kit
No
Max. Ambient Temp.
110 Degrees F
Heat Exchanger Material
Stainless Steel
Max. Air Compressor HP
30 hp
Power
0.68 kW
ISO Class - Air Treatment
5
Features
Dew Point Indicator, On/Off Switch
Max. Inlet Temp. - Air Treatment
120 Degrees F
Phase - Air Treatment
Single
Max. Inlet Temp.
120 Degrees F
Item - Refrigerated Air Dryers
Refrigerated Compressed Air Dryer
Max. Incoming Pressure - Air Treatment
232 psi
Full Load Amps
7.0 A
Finish
Powder Coated
Max. Flow - Air Treatment
125 cfm
Input Voltage - Air Treatment
115V AC
Dew Point
38 Degrees F
Maximum Ambient Temperature
110 Degrees F
Full Load Current
7 A
Drain Type
Electronic
For Maximum Compressor Output Power
30 hp
Air Outlet Type
NPT
Maximum Operating Pressure
232 psi
Maximum Flow Rate
125 cfm
Bracket Kit Included
No
Drain Included
Yes
Air Inlet Gender
Female
Maximum Operating Temperature
120 Degrees F
Refrigeration Compressor Horsepower
0.75 hp
Series
HPRN
Air Inlet Type
NPT

Description

Refrigerated Air Dryer, ISO Class 5, Maximum Flow Rate 125 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 1 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 120 Degrees F, Power 0.68 kW, Dew Point 38 Degrees F, Series HPRN, Air Outlet Size 1 in, Air Outlet Type NPT, Bracket Kit Included No, Drain Included Yes, Drain Type Electronic, Features Dew Point Indicator, On/Off Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.