Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Dryer, 15 cfm, 115V

  • Mfr # 53RG63

  • Zoro # G9870537


product price: $3,543.99
/ea
Free Shipping & Returns

Key Features

CFM
15
Dew Point (Deg. F)
-40
For Air Comp. HP
5 hp
Voltage
115V
Max. Working Pressure (PSI)
232
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53RG63
Zoro #
G9870537
UPC #
00194484303396
Country of Origin
Turkey

Dimensions

Depth (In.)
10 13/32 in
Width (In.)
10 13/32 in
Height (In.)
31 13/16 in
Air Inlet Size
1/2 in
Overall Length
31 13/16 in
Overall Depth
10 7/16 in
Cord Length
6 ft
Overall Width
10 7/16 in
Air Outlet Size
1/2 in

Details

CFM
15
Dew Point (Deg. F)
-40
For Air Comp. HP
5 hp
Voltage
115V
Max. Working Pressure (PSI)
232
Timer
Electronic
Cycle
5 minute
Features
Compact, Completely Automatic, Long Lasting High Quality Components, Point of Use for Smaller Compressors, Quick and Easy Connection, Very Low Pressure Drop
Mount
Floor, Wall
Full Load Amps
1.1 A
Min. Working Pressure (PSI)
58 psi
Control Valve
Piston
Inlet/Outlet NPTF (In.)
1/2 in
Max. Inlet Temp. (Deg. F)
122 Degrees F
Inlet Flow Capacity @ 100 PSI
15
Phase
Single
Max. Ambient Temp. (F)
122 Degrees F
Item
Compressed Air Dryer
Diffuser
Cleanable, Removable
Exhaust Muffler
Heavy Duty
Control Panel
Active Tower Indicator Gauges, Front Mounted, LED Lighted On/Off
Pressure Drop
2 psi
Type
Regenerative Desiccant
Includes
(2) Tower Pressure Gauges, 6 ft Power Cord, Adjustable Mounting Brackets, Programmable Controller, Remote Start-Stop Connection
Hz
60
ISO Class
2
Outlet Flow Capacity @ 100 PSI
15.0
Air Outlet Type
NPT
Filtered Substance
Dust
Series
MMR
Full Load Current
1.1 A
Minimum Operating Temperature
40 Degrees F
Maximum Flow Rate
15 cfm
Filter Element Compatibility
MMR-015-KIT-FLR
Number of Air Inlets
1
Number of Air Outlets
1
Maximum Operating Temperature
122 Degrees F
Duty Rating
Heavy Duty
Filter Type
Activated Alumina
Maximum Ambient Temperature
122 Degrees F
Maximum Operating Pressure
232 psi
Minimum Operating Pressure
58 psi
Frequency
60 Hz
Air Inlet Type
NPT
Filter Element Life
2 yr
Filter Rating
0.01 micron
Dew Point
-40 Degrees F
Bracket Kit Included
Yes
Total Air Capacity
15 cu ft

Description

Compressed Air Dryer, Maximum Flow Rate 15 cfm, Voltage 115V, Phase Single, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 122 Degrees F, Air Inlet Size 1/2 in, Air Inlet Type NPT, Full Load Current 1.1 A, ISO Class 2, Dew Point -40 Degrees F, Pressure Drop 2 psi, Air Outlet Size 1/2 in, Air Outlet Type NPT, Bracket Kit Included Yes, Cord Length 6 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.