Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Dryer, 25 cfm, 115V

  • Mfr # 53RG65

  • Zoro # G9870421


product price: $4,261.99
/ea
Free Shipping & Returns

Key Features

CFM
25
Dew Point (Deg. F)
-40
For Air Comp. HP
7.5 hp
Voltage
115V
Max. Working Pressure (PSI)
232
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53RG65
Zoro #
G9870421
UPC #
00194484303419
Country of Origin
Turkey

Dimensions

Height (In.)
49 1/2 in
Depth (In.)
10 13/32 in
Width (In.)
10 13/32 in
Overall Depth
10 7/16 in
Air Outlet Size
1/2 in
Cord Length
6 ft
Air Inlet Size
1/2 in
Overall Width
10 7/16 in
Overall Length
49 1/2 in

Details

CFM
25
Dew Point (Deg. F)
-40
For Air Comp. HP
7.5 hp
Voltage
115V
Max. Working Pressure (PSI)
232
Max. Ambient Temp. (F)
122 Degrees F
Inlet Flow Capacity @ 100 PSI
25
Timer
Electronic
Includes
(2) Tower Pressure Gauges, 6 ft Power Cord, Adjustable Mounting Brackets, Programmable Controller, Remote Start-Stop Connection
Phase
Single
Type
Regenerative Desiccant
Control Valve
Piston
Outlet Flow Capacity @ 100 PSI
25.0
Exhaust Muffler
Heavy Duty
Full Load Amps
1.1 A
Min. Working Pressure (PSI)
58 psi
ISO Class
2
Max. Inlet Temp. (Deg. F)
122 Degrees F
Control Panel
Active Tower Indicator Gauges, Front Mounted, LED Lighted On/Off
Hz
60
Inlet/Outlet NPTF (In.)
1/2 in
Pressure Drop
2 psi
Features
Compact, Completely Automatic, Corrosion Free Piston Control Valve, Long Lasting High Quality Components, Point of Use for Smaller Compressors, Quick and Easy Connection, Very Low Pressure Drop
Cycle
5 minute
Item
Compressed Air Dryer
Diffuser
Cleanable, Removable
Mount
Floor, Wall
Bracket Kit Included
Yes
Full Load Current
1.1 A
Filtered Substance
Dust
Duty Rating
Heavy Duty
Number of Air Inlets
1
Dew Point
-40 Degrees F
Maximum Operating Temperature
122 Degrees F
Filter Type
Activated Alumina
Air Outlet Type
NPT
Frequency
60 Hz
Maximum Ambient Temperature
122 Degrees F
Air Inlet Type
NPT
Number of Air Outlets
1
Maximum Operating Pressure
232 psi
Minimum Operating Pressure
58 psi
Minimum Operating Temperature
40 Degrees F
Filter Rating
0.01 micron
Filter Element Life
2 yr
Filter Element Compatibility
MMR-025-KIT-FLR
Series
MMR
Total Air Capacity
25 cu ft
Maximum Flow Rate
25 cfm

Description

Compressed Air Dryer, Maximum Flow Rate 25 cfm, Voltage 115V, Phase Single, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 122 Degrees F, Air Inlet Size 1/2 in, Air Inlet Type NPT, Full Load Current 1.1 A, ISO Class 2, Dew Point -40 Degrees F, Pressure Drop 2 psi, Air Outlet Size 1/2 in, Air Outlet Type NPT, Bracket Kit Included Yes, Cord Length 6 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.