Zoro Homepage

Compressed Air Dryer, 35 cfm Max. Flow

  • Mfr # 55EY10

  • Zoro # G9361570


product price: $3,400.99
/ea
Free Shipping & Returns

Key Features

Includes
Inlet Y Strainer
Phase
Single
Voltage
115V AC
Overall Height
29 in
Overall Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55EY10
Zoro #
G9361570
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
29 in
Overall Width
14 in
Overall Depth
17 in
Connection Size - Air Treatment
3/4 in NPT
Air Outlet Size
3/4 in
Air Inlet Size
3/4 in

Details

Item
Refrigerated Air Dryer
Includes
Inlet Y Strainer
Phase
Single
Voltage
115V AC
ISO Class
6
Refrigerant
R-407C
Max. Incoming Pressure - Air Treatment
230 psi
Max. Air Compressor HP
10 hp
Dew Point
50 Degrees F
Input Voltage - Air Treatment
115V AC
ISO Class - Air Treatment
6
Item - Refrigerated Air Dryers
Compressed Air Dryer
Full Load Amps
8.24 A
Heat Exchanger Material
Stainless Steel
Features
Dew Point Indicator, Front Panel Removal, Integrated Separator, On/Off Switch, Stainless Steel Heat Exchanger, Timed Electric Drain
Max. Flow - Air Treatment
35 cfm
Finish
Powder Coated
Max. Ambient Temp.
113 Degrees F
Phase - Air Treatment
Single
Max. Inlet Temp. - Air Treatment
180 Degrees F
Power
0.99 kW
Refrigeration Compressor HP
53/64 hp
Filter
Separator
Bracket Kit
No
Color
Green
Maximum Operating Pressure
230 psi
Filter Included
Yes
Maximum Ambient Temperature
113 Degrees F
Housing Color
Green
Air Inlet Type
NPT
For Maximum Compressor Output Power
10 hp
Bracket Kit Included
No
Maximum Operating Temperature
180 Degrees F
Series
HITN
Air Inlet Gender
Female
Maximum Flow Rate
35 cfm
Air Outlet Type
NPT
Drain Type
Timed Electric Drain
Drain Included
No
Full Load Current
8.24 A
Refrigeration Compressor Horsepower
0.828125 hp

Description

Refrigerated Air Dryer, ISO Class 6, Maximum Flow Rate 35 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 3/4 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 180 Degrees F, Power 0.99 kW, Dew Point 50 Degrees F, Series HITN, Air Outlet Size 3/4 in, Air Outlet Type NPT, Bracket Kit Included No, Drain Included No, Drain Type Timed Electric Drain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.