Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Dryer, 50 cfm Max. Flow

  • Mfr # 55EY11

  • Zoro # G9362514


product price: $4,275.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Includes
Inlet Y Strainer
Phase
Single
Voltage
115V AC
Overall Height
41 in
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55EY11
Zoro #
G9362514
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
41 in
Overall Width
18 in
Overall Depth
17 in
Connection Size - Air Treatment
1 in NPT
Air Outlet Size
1 in
Air Inlet Size
1 in

Details

Item
Refrigerated Air Dryer
Includes
Inlet Y Strainer
Phase
Single
Voltage
115V AC
ISO Class
6
Refrigerant
R-407C
Max. Ambient Temp.
113 Degrees F
Max. Flow - Air Treatment
50 cfm
Max. Air Compressor HP
15 hp
Finish
Powder Coated
Input Voltage - Air Treatment
115V AC
Bracket Kit
No
Heat Exchanger Material
Stainless Steel
Phase - Air Treatment
Single
Item - Refrigerated Air Dryers
Compressed Air Dryer
Features
Dew Point Indicator, Front Panel Removal, Integrated Separator, On/Off Switch, Stainless Steel Heat Exchanger, Timed Electric Drain
Max. Incoming Pressure - Air Treatment
230 psi
Refrigeration Compressor HP
53/64 hp
Max. Inlet Temp. - Air Treatment
180 Degrees F
ISO Class - Air Treatment
6
Dew Point
50 Degrees F
Full Load Amps
8.59 A
Power
0.83 kW
Filter
Separator
Color
Green
Drain Type
Timed Electric Drain
Filter Included
Yes
Drain Included
No
Maximum Operating Pressure
230 psi
For Maximum Compressor Output Power
15 hp
Maximum Ambient Temperature
113 Degrees F
Bracket Kit Included
No
Air Inlet Type
NPT
Refrigeration Compressor Horsepower
0.828125 hp
Air Outlet Type
NPT
Air Inlet Gender
Female
Series
HITN
Maximum Flow Rate
50 cfm
Maximum Operating Temperature
180 Degrees F
Housing Color
Green
Full Load Current
8.59 A

Description

Refrigerated Air Dryer, ISO Class 6, Maximum Flow Rate 50 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 1 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 180 Degrees F, Power 0.83 kW, Dew Point 50 Degrees F, Series HITN, Air Outlet Size 1 in, Air Outlet Type NPT, Bracket Kit Included No, Drain Included No, Drain Type Timed Electric Drain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.