Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Dryer, 500 cfm, Max. 100 HP

  • Mfr # 435Y09

  • Zoro # G3041497


product price: $12,877.74
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Includes
Electronic Drain Valve
CFM
500
Phase
Three
Voltage
460V AC
Pipe Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435Y09
Zoro #
G3041497
UPC #
00194484257217
Country of Origin
Korea, Republic of

Dimensions

Pipe Size
2"
Overall Height
32 in
Overall Width
25 in
Overall Depth
41 in
Connection Size - Air Treatment
2 in NPT
Air Inlet Size
2 in
Air Outlet Size
2 in

Details

Item
Refrigerated Air Dryer
Includes
Electronic Drain Valve
CFM
500
Phase
Three
Voltage
460V AC
Max. Pressure
232 psi
Refrigeration Compressor (HP)
2
ISO Class
5
Refrigerant
R-407C
Power
3.18 kW
Max. Flow - Air Treatment
500 cfm
Input Voltage - Air Treatment
460V AC
Max. Air Compressor HP
100 hp
Max. Inlet Temp.
120 Degrees F
Heat Exchanger Material
Stainless Steel
Full Load Amps
4.4 A
Phase - Air Treatment
Three
Refrigeration Compressor HP
2 hp
Max. Incoming Pressure - Air Treatment
232 psi
Max. Ambient Temp.
110 Degrees F
ISO Class - Air Treatment
5
Features
Compressor On Indicator, Dew Point Indicator, On/Off Switch
Max. Inlet Temp. - Air Treatment
120 Degrees F
Bracket Kit
No
Finish
Powder Coated
Item - Refrigerated Air Dryers
Refrigerated Compressed Air Dryer
Dew Point
38 Degrees F
Maximum Operating Pressure
232 psi
Air Outlet Type
NPT
Bracket Kit Included
No
Air Inlet Type
NPT
Drain Included
Yes
For Maximum Compressor Output Power
100 hp
Refrigeration Compressor Horsepower
2 hp
Maximum Operating Temperature
120 Degrees F
Maximum Flow Rate
500 cfm
Drain Type
Electronic
Series
HPRN
Full Load Current
4.4 A
Maximum Ambient Temperature
110 Degrees F
Air Inlet Gender
Female

Description

Refrigerated Air Dryer, ISO Class 5, Maximum Flow Rate 500 cfm, Voltage 460V AC, Phase Three, Air Inlet Size 2 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 120 Degrees F, Power 3.18 kW, Dew Point 38 Degrees F, Series HPRN, Air Outlet Size 2 in, Air Outlet Type NPT, Bracket Kit Included No, Drain Included Yes, Drain Type Electronic, Features Compressor On Indicator, Dew Point Indicator, On/Off Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.