Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Dryer, ISO Class 5, 10 cfm

  • Mfr # RNC-0010

  • Zoro # G9870345


product price: $2,477.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Coalescing Filters, 6 ft Power Cord, Electric Timer Drain
CFM
10
Phase
Single
Voltage
115V AC
Pipe Size
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNC-0010
Zoro #
G9870345
UPC #
00194484303341
Country of Origin
Turkey

Dimensions

Pipe Size
1/2" NPT
Overall Height
30 in
Overall Width
19 in
Overall Depth
18 in
Connection Size - Air Treatment
1/2 in NPT
Air Outlet Size
1/2 in
Air Inlet Size
1/2 in

Details

Item
Refrigerated Air Dryer
Includes
(2) Coalescing Filters, 6 ft Power Cord, Electric Timer Drain
CFM
10
Phase
Single
Voltage
115V AC
Max. Pressure
232 psi
Refrigeration Compressor (HP)
1-1/2
ISO Class
4
Refrigerant
R-134A
Filter
0.01 Micron, 1 Micron
Max. Inlet Temp.
122 Degrees F
Features
Digital Dew Point Monitoring, Energy-Saving Mode, Periodic Maintenance Interval Display
Max. Incoming Pressure - Air Treatment
232 psi
ISO Class - Air Treatment
5
Heat Exchanger Material
Aluminum
Phase - Air Treatment
Single
Max. Flow - Air Treatment
10 cfm
Max. Inlet Temp. - Air Treatment
122 Degrees F
Refrigeration Compressor HP
3 hp
Full Load Amps
6.1 A
Finish
Epoxy Powder Coated
Bracket Kit
No
Max. Ambient Temp.
113 Degrees F
Dew Point
40 Degrees F
Input Voltage - Air Treatment
115V AC
Power
0.35 kW
Max. Air Compressor HP
3 hp
Item - Refrigerated Air Dryers
Refrigerated Compressed Air Dryer
Air Inlet Type
NPT
Drain Included
Yes
Maximum Ambient Temperature
113 Degrees F
Bracket Kit Included
No
Filter Rating
0.01 micron, 1 micron
Refrigeration Compressor Horsepower
3 hp
Air Inlet Gender
Female
Filter Included
Yes
Maximum Operating Pressure
232 psi
Filter Type
Coalescing
Maximum Operating Temperature
122 Degrees F
Cycling Type
Cycling
Full Load Current
6.1 A
Air Outlet Type
NPT
Maximum Flow Rate
10 cfm
Series
RNC
For Maximum Compressor Output Power
3 hp

Description

Refrigerated Air Dryer, ISO Class 4, Maximum Flow Rate 10 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 1/2 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 122 Degrees F, Power 0.35 kW, Dew Point 40 Degrees F, Series RNC, Air Outlet Size 1/2 in, Air Outlet Type NPT, Bracket Kit Included No, Cycling Type Cycling, Drain Included Yes, Features Digital Dew Point Monitoring, Energy-Saving Mode, Periodic Maintenance Interval Display, Filter Included Yes..

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.