Zoro Homepage

Compressed Air Dryer, ISO Class 5, 15 cfm

  • Mfr # RNC-0015

  • Zoro # G9870555


product price: $2,962.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Coalescing Filters, 6 ft Power Cord, Electric Timer Drain
CFM
15
Phase
Single
Voltage
115V AC
Pipe Size
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNC-0015
Zoro #
G9870555
UPC #
-
Country of Origin
Turkey

Dimensions

Pipe Size
1/2" NPT
Overall Height
30 in
Overall Width
19 in
Overall Depth
18 in
Connection Size - Air Treatment
1/2 in NPT
Air Inlet Size
1/2 in
Air Outlet Size
1/2 in

Description

Refrigerated Air Dryer, ISO Class 4, Maximum Flow Rate 15 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 1/2 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 122 Degrees F, Power 0.35 kW, Dew Point 40 Degrees F, Series RNC, Air Outlet Size 1/2 in, Air Outlet Type NPT, Bracket Kit Included No, Cycling Type Cycling, Drain Included Yes, Features Digital Dew Point Monitoring, Energy-Saving Mode, Periodic Maintenance Interval Display, Filter Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.