Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Filter, 150 psi, 1.63 In. W

  • Mfr # 4ZL07

  • Zoro # G0888264


product price: $27.19
/ea

Key Features

Bowl Material
Polycarbonate
Max. Pressure
150 psi
Bowl Size
1 oz.
Max. Flow
20 cfm
Overall Height
4 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZL07
Zoro #
G0888264
UPC #
190735631140
Country of Origin
China

Dimensions

Bowl Size
1 oz.
Overall Height
4 3/16 in
Bowl Size - Air Treatment
1.0 oz
Connection Size - Air Treatment
1/8 in NPT
Overall Width
1 5/8 in
Size
Miniature
Pipe Size
1/8" NPT
Size - Air Treatment
Subcompact
Air Outlet Size
1/8 in
Air Inlet Size
1/8 in

Details

Bowl Material
Polycarbonate
Max. Pressure
150 psi
Max. Flow
20 cfm
Item - Air Filters
General Purpose Filter
Max. Flow - Air Treatment
20 cfm
Max. Temp.
125 Degrees F
Bowl Material - Air Treatment
Polycarbonate
Item
Compressed Air Filter
Housing Material
Zinc
Drain Type
Manual
Max. Incoming Pressure - Air Treatment
150 psi
Filter Rating
5 micron
Filter Media
Compressed Air
Filter Rating - Air Treatment
5 micron
For Removal Of
Particles, Water
Type
General Purpose
Maximum Operating Temperature
125 Degrees F
Filter Type
Particulate
Modular Connection
No Modular Connection
Drain Part Compatibility
1AKG5A
Air Outlet Type
NPT
Seal Material
Rubber
Minimum Operating Pressure
1 MPa
Maximum Operating Pressure
150 psi
Filter Bowl Capacity
1 oz
System Location
Air Line
For Fluid Type
Compressed Air
Air Inlet Type
NPT
Air Outlet Gender
Female
Weight
0.3 lb
Minimum Operating Temperature
5 Degrees C
Filter Element Material
Compressed Air
Number of Air Inlets
1
Series
Miniature
Drain Included
Yes
Includes
Bowl
Filter Bowl Material
Polycarbonate
Sight Gauge Included
No
Air Flow Direction
Left to Right
Body Material
Zinc
Filter Bowl Guard Included
Yes
For Substance Type
Air
Maximum Flow Rate
20 cfm
Number of Air Outlets
1
Differential Pressure Indicator Included
No
Duty Rating
Light Duty
Air Inlet Gender
Female
Filter Efficiency
97 %
Gauge Included
No

Description

Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Flow Rate 20 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 1 5/8 in, Overall Height 4 3/16 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series Miniature, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.