Zoro Homepage

Compressed Air Filter, 150 psi, 55 cfm

  • Mfr # 4ZL38

  • Zoro # G1092752


product price: $41.99
/ea

Key Features

Pipe Size
1/4" NPT
Filter Media
Compressed Air
Size
Intermediate
Bowl Size
3.5 oz.
Drain Type
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZL38
Zoro #
G1092752
UPC #
190735631454
Country of Origin
China

Dimensions

Pipe Size
1/4" NPT
Size
Intermediate
Bowl Size
3.5 oz.
Size - Air Treatment
Intermediate
Overall Height
7 1/8 in
Overall Width
2 11/16 in
Bowl Size - Air Treatment
3.5 oz
Connection Size - Air Treatment
1/4 in NPT
Air Inlet Size
1/4 in
Air Outlet Size
1/4 in

Description

Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 55 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 2 11/16 in, Overall Height 7 1/8 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series Intermediate Duty, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.