Zoro Homepage

Compressed Air Filter, 250 psi, 70 cfm

  • Mfr # 4ZL41

  • Zoro # G1416432


product price: $42.49
/ea

Key Features

Filter Rating - Air Treatment
5 micron
Bowl Size
3.5 oz.
Filter Media
Compressed Air
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow
70 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZL41
Zoro #
G1416432
UPC #
190735631485
Country of Origin
China

Dimensions

Bowl Size
3.5 oz.
Overall Width
2 11/16 in
Overall Height
7 1/8 in
Bowl Size - Air Treatment
3.5 oz
Size
Intermediate
Size - Air Treatment
Intermediate
Pipe Size
1/2" NPT
Connection Size - Air Treatment
1/2 in NPT
Air Outlet Size
1/2 in
Air Inlet Size
1/2 in

Details

Filter Rating - Air Treatment
5 micron
Filter Media
Compressed Air
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow
70 cfm
Bowl Material - Air Treatment
Metal with Sight Gauge
Item
Compressed Air Filter
Housing Material
Aluminum
For Removal Of
Particles, Water
Max. Pressure
250 psi
Filter Rating
5 micron
Max. Flow - Air Treatment
70 cfm
Drain Type
Manual
Max. Temp.
175 Degrees F
Bowl Material
Metal with Sight Gauge
Item - Air Filters
General Purpose Filter
Type
General Purpose
Weight
0.58 kg
Includes
Bowl Guard
Filter Element Material
Compressed Air
Number of Air Outlets
1
Number of Air Inlets
1
Air Inlet Gender
Female
Duty Rating
Intermediate Duty
For Substance Type
Air
Filter Bowl Guard Included
Yes
Differential Pressure Indicator Included
No
Filter Efficiency
97 %
Series
Intermediate Duty
Maximum Operating Temperature
175 Degrees F
Maximum Flow Rate
70 cfm
Maximum Operating Pressure
250 psi
Minimum Operating Pressure
1.7 MPa
Body Material
Aluminum
Drain Included
Yes
Air Inlet Type
NPT
Air Outlet Type
NPT
System Location
Air Line
For Fluid Type
Compressed Air
Filter Bowl Capacity
3.5 oz
Filter Bowl Material
Metal
Air Flow Direction
Left to Right
Filter Bowl Guard Material
Aluminum
Seal Material
Rubber
Drain Part Compatibility
114X33
Minimum Operating Temperature
5 Degrees C
Modular Connection
No Modular Connection
Sight Gauge Included
No
Air Outlet Gender
Female
Filter Type
Particulate
Gauge Included
No

Description

Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 70 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Overall Width 2 11/16 in, Overall Height 7 1/8 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Manual, Series Intermediate Duty, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.