Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Filter, 290 psi, 4 In. W

  • Mfr # 4GNW8

  • Zoro # G2625901


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
General Purpose Filter
Filter Rating - Air Treatment
1 micron
Connection Size - Air Treatment
1/4 in NPT
Max. Incoming Pressure - Air Treatment
290 psi
Max. Flow - Air Treatment
15 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4GNW8
Zoro #
G2625901
UPC #
190735626931
Country of Origin
Turkey

Dimensions

Connection Size - Air Treatment
1/4 in NPT
Size - Air Treatment
Standard
Pipe Size
1/4" NPT
Overall Width
4 in
Overall Height
15 3/16 in
Air Outlet Size
1/4 in
Air Inlet Size
1/4 in

Details

Item - Air Filters
General Purpose Filter
Filter Rating - Air Treatment
1 micron
Max. Incoming Pressure - Air Treatment
290 psi
Max. Flow - Air Treatment
15 cfm
Bowl Material - Air Treatment
Aluminum
For Removal Of
Oil, Oil Vapor, Particles, Water
Item
Compressed Air Filter
Bowl Material
Aluminum
For Use With
Speedaire Compressed Air Filter
Includes
Gauge
Max. Flow
15 cfm
Drain Type
Automatic
Max. Pressure
290 psi
Filter Rating
1 micron
Max. Temp.
176 Degrees F
Filter Media
Nanopor Microglass
Housing Material
Aluminum
Gauge Included
Yes
Filter Element Material
Nanopor Microglass
Filter Bowl Material
Aluminum
Maximum Operating Temperature
176 Degrees F
Maximum Operating Pressure
290 psi
Drain Included
Yes
Number of Air Outlets
1
Differential Pressure Indicator Included
Yes
For Fluid Type
Oil, Water
Body Material
Aluminum
Air Inlet Type
NPT
Series
GT
Maximum Flow Rate
15 cfm
Air Outlet Type
NPT
Number of Air Inlets
1
Tie Rod Included
Yes
For Substance Type
Oil, Oil Vapor, Particles, Water
Filter Type
Coalescing
Type
General Purpose

Description

Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 15 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 4 in, Overall Height 15 3/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GT, Differential Pressure Indicator Included Yes, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Filter Element Material Nanopor Microglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.