Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Filter, 290 psi, 4.8 In. W

  • Mfr # 4GNY1

  • Zoro # G0811571


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
General Purpose Filter
Filter Rating - Air Treatment
5 micron
Connection Size - Air Treatment
3/4 in NPT
Max. Incoming Pressure - Air Treatment
290 psi
Max. Flow - Air Treatment
88 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4GNY1
Zoro #
G0811571
UPC #
190735627044
Country of Origin
Turkey

Dimensions

Connection Size - Air Treatment
3/4 in NPT
Size - Air Treatment
Standard
Overall Height
21 5/8 in
Overall Width
4 13/16 in
Pipe Size
3/4" NPT
Air Inlet Size
3/4 in
Air Outlet Size
3/4 in

Details

Item - Air Filters
General Purpose Filter
Filter Rating - Air Treatment
5 micron
Max. Incoming Pressure - Air Treatment
290 psi
Max. Flow - Air Treatment
88 cfm
Bowl Material - Air Treatment
Aluminum
For Removal Of
Particles
Item
Compressed Air Filter
Filter Rating
5 micron
Housing Material
Aluminum
Max. Temp.
176 Degrees F
Filter Media
Nanopor Microglass
Drain Type
Automatic
For Use With
Speedaire Compressed Air Filter
Max. Flow
88 cfm
Bowl Material
Aluminum
Includes
Gauge
Max. Pressure
290 psi
Body Material
Aluminum
Gauge Included
Yes
Tie Rod Included
Yes
Number of Air Outlets
1
Filter Bowl Material
Aluminum
Drain Included
Yes
Filter Type
Particulate
Air Outlet Type
NPT
For Substance Type
Particles
Maximum Flow Rate
88 cfm
Filter Element Material
Nanopor Microglass
Differential Pressure Indicator Included
Yes
Maximum Operating Temperature
176 Degrees F
Series
GT
Air Inlet Type
NPT
Number of Air Inlets
1
Maximum Operating Pressure
290 psi
Type
Pre-Filter

Description

Compressed Air Filter, Filter Type Particulate, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 88 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 4 13/16 in, Overall Height 21 5/8 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GT, Differential Pressure Indicator Included Yes, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum, Filter Element Material Nanopor Microglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.