Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressed Air Filter, 290 psi, 4.8 In. W

  • Mfr # 4GNY2

  • Zoro # G0719722


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
General Purpose Filter
Filter Rating - Air Treatment
1 micron
Connection Size - Air Treatment
3/4 in NPT
Max. Incoming Pressure - Air Treatment
290 psi
Max. Flow - Air Treatment
88 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4GNY2
Zoro #
G0719722
UPC #
190735627051
Country of Origin
Turkey

Dimensions

Connection Size - Air Treatment
3/4 in NPT
Size - Air Treatment
Standard
Overall Width
4 13/16 in
Overall Height
21 5/8 in
Pipe Size
3/4" NPT
Air Inlet Size
3/4 in
Air Outlet Size
3/4 in

Details

Item - Air Filters
General Purpose Filter
Filter Rating - Air Treatment
1 micron
Max. Incoming Pressure - Air Treatment
290 psi
Max. Flow - Air Treatment
88 cfm
Bowl Material - Air Treatment
Aluminum
For Removal Of
Oil, Oil Vapor, Particles, Water
Bowl Material
Aluminum
Filter Media
Nanopor Microglass
Filter Rating
1 micron
Max. Pressure
290 psi
Max. Temp.
176 Degrees F
Max. Flow
88 cfm
Includes
Gauge
For Use With
Speedaire Compressed Air Filter
Housing Material
Aluminum
Drain Type
Automatic
Item
Compressed Air Filter
Filter Type
Coalescing
Maximum Operating Temperature
176 Degrees F
Gauge Included
Yes
Air Inlet Type
NPT
Body Material
Aluminum
Maximum Flow Rate
88 cfm
Air Outlet Type
NPT
Number of Air Inlets
1
Series
GT
Differential Pressure Indicator Included
Yes
Filter Element Material
Nanopor Microglass
Maximum Operating Pressure
290 psi
For Substance Type
Oil, Oil Vapor, Particles, Water
Drain Included
Yes
For Fluid Type
Oil, Water
Tie Rod Included
Yes
Filter Bowl Material
Aluminum
Number of Air Outlets
1
Type
General Purpose

Description

Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 88 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 4 13/16 in, Overall Height 21 5/8 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GT, Differential Pressure Indicator Included Yes, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum, Filter Element Material Nanopor Microglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.