Zoro Homepage

Compressed Air Filter, 290 psi, 4.8 In. W

  • Mfr # 4GPA2

  • Zoro # G1781254


product price: $849.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
Carbon Filter
Filter Rating - Air Treatment
0.01 micron
Connection Size - Air Treatment
1-1/2 in NPT
Max. Incoming Pressure - Air Treatment
290 psi
Max. Flow - Air Treatment
353 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4GPA2
Zoro #
G1781254
UPC #
190735627235
Country of Origin
Turkey

Dimensions

Connection Size - Air Treatment
1-1/2 in NPT
Size - Air Treatment
Standard
Overall Width
4 13/16 in
Pipe Size
1-1/2" NPT
Overall Height
26 3/8 in
Air Inlet Size
1 1/2 in
Air Outlet Size
1 1/2 in

Details

Item - Air Filters
Carbon Filter
Filter Rating - Air Treatment
0.01 micron
Max. Incoming Pressure - Air Treatment
290 psi
Max. Flow - Air Treatment
353 cfm
Bowl Material - Air Treatment
Aluminum
For Removal Of
Odor, Oil Vapor
Filter Rating
0.01 micron
Max. Temp.
77 Degrees F
Max. Pressure
290 psi
Item
Compressed Air Filter
Includes
Gauge
Max. Flow
353 cfm
Housing Material
Aluminum
Bowl Material
Aluminum
Filter Media
Nanopor Microglass
For Use With
Speedaire Compressed Air Filter
Drain Type
Automatic
Gauge Included
Yes
Maximum Operating Pressure
290 psi
Maximum Operating Temperature
77 Degrees F
Drain Included
Yes
Filter Element Material
Nanopor Microglass
Body Material
Aluminum
Maximum Flow Rate
353 cfm
Series
GT
Filter Bowl Material
Aluminum
Number of Air Inlets
1
Tie Rod Included
Yes
For Fluid Type
Oil
Air Inlet Type
NPT
For Substance Type
Odor, Oil Vapor
Filter Type
Activated Carbon
Differential Pressure Indicator Included
Yes
Air Outlet Type
NPT
Number of Air Outlets
1
Type
Activated Carbon

Description

Compressed Air Filter, Filter Type Activated Carbon, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 353 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 77 Degrees F, Overall Width 4 13/16 in, Overall Height 26 3/8 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GT, Differential Pressure Indicator Included Yes, Air Outlet Size 1 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Filter Element Material Nanopor Microglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.