Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor, Air, 5.5 HP

  • Mfr # 4B241

  • Zoro # G2644494


product price: $1,687.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Tank Style - Air Compressor
Horizontal
Engine HP - Air Compressor
5.5 hp
Engine Brand - Air Compressor
Honda
Number of Stages - Air Compressor
1
Tank Size - Air Compressor
20 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4B241
Zoro #
G2644494
UPC #
190735626290
Country of Origin
United States

Dimensions

Tank Size - Air Compressor
20 gal
Overall Height
31.25 in
Overall Width
19.75 in
Overall Length
33 in
Tank Size
20 gal.
Air Tank Size
20 gal
Outlet Size
1/4 in

Details

Tank Style - Air Compressor
Horizontal
Engine HP - Air Compressor
5.5 hp
Engine Brand - Air Compressor
Honda
Number of Stages - Air Compressor
1
Free Air CFM @ 90 PSI - Air Compressor
10.2
Max. Pressure - Air Compressor
135 psi
(F)NPT Outlet
1/4 in
Item - Air Compressor
Portable Air Compressor
Number of Stages
1
Lubrication Type
Splash Lubricated
Weight - Air Compressor
157 lb
Includes
Drain, Full Metal Belt Guard, Oversized Semi-pneumatic Wheels, Pressure Gauge, Safety Valve, Tank
Item
Portable Gas Air Compressor
Avg. Pump Life
5,000 hr
Lubrication Type - Air compressor
Splash Lubricated
Tank Type
Horizontal
Pump Oil Capacity
8.5 oz
Max. Pressure
135 psi
Fuel Type - Engine
Gasoline
Pump RPM
1,020
Free Air CFM @ 90 PSI
10.2
Engine Brand
Honda
Free Air CFM @ Max. Pressure
9.1
Free Air CFM @ Max. Pressure - Air Compressor
9.1
Engine Oil Capacity
21 oz
Style
Barrel
Weight
157 lb
dBA @ 3 Feet
90
HP
5.5
Sound Level
90 dBA
Fuel Type
Gasoline
Maximum Operating Pressure
135 psi
Air Tank Style
Horizontal
Average Pump Life
5,000 hr
Outlet Gender
Female
Outlet Type
NPT
Free Air Flow Rate @ Maximum Pressure
9.1 cfm
Maximum Speed
1,020 RPM
Free Air Flow Rate
10.2 cfm
Engine Output Power
5.5 hp

Description

Portable Gas Air Compressor, Fuel Type Gasoline, Number of Stages 1, Engine Output Power 5.5 hp, Engine Brand Honda, Free Air Flow Rate 10.2 cfm, Free Air Flow Rate @ Maximum Pressure 9.1 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 20 gal, Air Tank Style Horizontal, Sound Level 90 dBA, Maximum Speed 1,020 RPM, Average Pump Life 5,000 hr, Lubrication Type Splash Lubricated, Pump Oil Capacity 8.5 oz, Engine Oil Capacity 21 oz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.