Compressor Oil, 1 gal, ISO 46
Mfr # 3FMX7
Zoro # G7460625
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Compressor
Food Grade
No
Base
Semi-Synthetic
Size
1 gal
Container Type
Can
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3FMX7
Zoro #
G7460625
UPC #
190735622933
Country of Origin
Canada
Dimensions
Size
1 gal
Container Size
1 gal
Details
Sub-Category
Compressor
Item
Compressor Oil
Food Grade
No
Base
Semi-Synthetic
Container Type
Can
SAE Grade
Not Specified
ISO Viscosity Grade
46
Flash Point
246 Degrees C
Viscosity @ 40C
Not Specified
Viscosity @ 100C
Not Specified
Four-Ball Wear
Not Specified
Application
Speedaire Rotary Screw Compressors
Viscosity Index
107
Base Oil
Semi-Synthetic
For Use With
Speedaire Rotary Screw Compressors
Type
Semi-Synthetic
Description
Compressor Oil, Container Size 1 gal, Container Type Can, ISO Viscosity Grade 46, Viscosity Index 107, Flash Point 246 Degrees C, Food Grade No, Application Speedaire Rotary Screw Compressors, Base Oil Semi-Synthetic, Viscosity @ 40C Not Specified, Viscosity @ 100C Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.