Compressor Oil, 1 qt
Mfr # 1WG49
Zoro # G2909356
product price: $39.49
/eaKey Features
Sub-Category
Compressor
Food Grade
No
Base
Synthetic Oil
Size
1 qt
Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1WG49
Zoro #
G2909356
UPC #
190735604403
Country of Origin
United States
Dimensions
Size
1 qt
Container Size
1 qt
Details
Sub-Category
Compressor
Item
Compressor Oil
Food Grade
No
Base
Synthetic Oil
Container Type
Bottle
SAE Grade
Not Specified
ISO Viscosity Grade
100
Flash Point
249 Degrees C
Viscosity @ 100C
9.3 cSt
Viscosity @ 40C
96.4 cSt
Four-Ball Wear
Not Specified
Viscosity Index
97
Application
For Use in R-Series Compressor Pumps
Base Oil
Synthetic
Description
Compressor Oil, Container Size 1 qt, Container Type Bottle, ISO Viscosity Grade 100, Viscosity Index 97, Flash Point 249 Degrees C, Food Grade No, Application For Use in R-Series Compressor Pumps, Base Oil Synthetic, Viscosity @ 40C 96.4 cSt, Viscosity @ 100C 9.3 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.