Zoro Homepage

Contact Arm Set 1/2 In.

  • Mfr # 33RJ27

  • Zoro # G9672993


product price: $46.39
/ea

Key Features

Fits Brand
Speedaire
For Use With Mfr. Model Number
31XG57
Includes
(2) Ball Bearings and (2) Platen Pads, Contact Arm, Idle Pulley, Pin
Material
Alloy, PU, Steel, Zinc
Compatible Tool Series
Speedaire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33RJ27
Zoro #
G9672993
UPC #
190735465936
Country of Origin
Taiwan, Province of China

Dimensions

Belt Width
1/2 in

Details

Item
Contact Arm
Fits Brand
Speedaire
For Use With Mfr. Model Number
31XG57
Includes
(2) Ball Bearings and (2) Platen Pads, Contact Arm, Idle Pulley, Pin
Material
Alloy, PU, Steel, Zinc
Compatible Tool Series
Speedaire
Product Type
Contact Arms
Compatible Manufacturer Model Number
31XG57

Description

Contact Arm, Product Type Contact Arms, Belt Width 1/2 in, Wheel Material Urethane, Material Alloy, PU, Steel, Zinc, Compatible Tool Series Speedaire, Compatible Sander Mfr. Model Number 31XG57, Belt Length 24 in, Compatible Grainger Part Number 31XG57, Includes (2) Ball Bearings and (2) Platen Pads, Contact Arm, Idle Pulley, Pin, Platen Pad Density Hard, Platen Pad Width 1/2 in, Wheel Diameter 5/8 in, Wheel Shape Radiused, Wheel Width 11/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.