Zoro Homepage

Coupler Body, Hose Barb, 1/4,304 SS

  • Mfr # 30E576

  • Zoro # G5033262


product price: $53.29
/ea

Key Features

Interchange Type
Global Style High Flow
Material
304 Stainless Steel
Coupling Component
Socket
Hose Fitting Gender
Male
Connection Type
Hose Barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30E576
Zoro #
G5033262
UPC #
190735612187
Country of Origin
China

Dimensions

Hose Fitting Size
3/8 in
Coupling Size
1/4 in
Barb Size
3/8 in
Body Size - Quick Connect Air Couplings
1/4 in

Details

Item
Quick Connect Hose Coupling
Interchange Type
Global Style High Flow
Material
304 Stainless Steel
Coupling Component
Socket
Hose Fitting Gender
Male
Connection Type
Hose Barb
Finish/Coating
Plain
Max. Flow Rate
1,415.84 lpm
Coupling Locking Type
Push-to-Connect
Seal Material
Nitrile
Includes Valve
Yes
Color
Silver
Temp. Range
-40 Degrees to 200 Degrees F
Application
Used on End of Hose or Air Supply
Valve Type
Poppet
Max. Working Pressure @ 70 F
400 psi
For Use With
Hi Flow Plug
Barbed
Yes
For Hose I.D.
3/8 in

Description

Quick Connect Hose Coupling, Global Style High Flow, 304 Stainless Steel, Socket, Male, Hose Barb, Coupling Size 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.