Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupler Plug, (F)NPT, 1/4, Steel

  • Mfr # 30E717

  • Zoro # G4869042


product price: $2.49
/ea

Key Features

Interchange Type
ARO
Material
Steel
Coupling Component
Plug
Hose Fitting Gender
Female
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30E717
Zoro #
G4869042
UPC #
190735613573
Country of Origin
China

Dimensions

Hose Fitting Size
1/4 in
Coupling Size
1/4 in
Thread Size
1/4" -18
Body Size - Quick Connect Air Couplings
1/4 in

Details

Item
Quick Connect Hose Coupling
Interchange Type
ARO
Material
Steel
Coupling Component
Plug
Hose Fitting Gender
Female
Connection Type
NPT
Finish/Coating
Zinc Plated
Max. Flow Rate
1,132.67 lpm
Seal Material
Buna-N
Includes Valve
No
Color
Silver
Temp. Range
-40 Degrees to 150 Degrees F
Application
Used on End of Hose or Tool Inlet
For Use With
ARO Interchange Coupler
Barbed
No
Max. Working Pressure @ 70 F
300 psi

Description

Quick Connect Hose Coupling, ARO, Steel, Plug, Female, NPT, Coupling Size 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.