Coupler Plug, (F)NPT, Steel
- Mfr # 2VDH3
- Zoro # G1804083
product price:Â
$
1.96
/ea
Key Features
Interchange Type
Industrial
Material
Steel
Body Size - Quick Connect Air Couplings
3/8"
Temp. Range
-40 Degrees to 250 Degrees F
Max. Pressure - Quick Connect Air Couplings
300 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2VDH3
- Zoro #
- G1804083
- UPC #
- -
- Country of Origin
- China
Dimensions
- Body Size - Quick Connect Air Couplings
- 3/8"
- Quick Connect Air Coupling Body Size
- 3/8"
- Quick Connect Air Coupling Pipe Size
- 1/4"
- Pipe Size - Quick Connect Air Couplings
- 1/4"
Details
- Item
- Quick Coupler Plug
- Interchange Type
- Industrial
- Material
- Steel
- Temp. Range
- -40 Degrees to 250 Degrees F
- Max. Pressure - Quick Connect Air Couplings
- 300 psi
- Quick Connect Air Coupling Product Grouping
- Quick Coupler Plug
- Quick Connect Air Coupling Max. Pressure
- 300 psi
- Quick Connect Air Coupling Interchange Type
- Industrial
- Material - Quick Connect Air Couplings
- Steel
- Max. Flow
- 38 cfm
- Quick Connect Air Coupling Hose Connection
- (F)NPT
- Interchange Type - Quick Connect Air Couplings
- Industrial
- Hose Connection - Quick Connect Air Couplings
- (F)NPT
- Application
- Used on End of Hose or Tool Inlet
- Quick Connect Air Coupling Material
- Steel
- Finish
- Nickel Plated
- For Use With
- Industrial Interchange Coupler
- Shell Material
- Steel
- Compatible Product Type
- Industrial Interchange Coupler
Description
Quick Coupler Plug, Industrial, Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.