Shop SPEEDAIRE
See all product information
Create Account
Coupler Plug, (F)NPT, Steel
- Mfr # 2VDH4
- Zoro # G0673976
product price:Â
$
1.96
/ea
Key Features
Interchange Type
Industrial
Material
Steel
Temp. Range
-40 Degrees to 250 Degrees F
Application
Used on End of Hose or Tool Inlet
Finish
Nickel Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2VDH4
- Zoro #
- G0673976
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Quick Coupler Plug
- Interchange Type
- Industrial
- Material
- Steel
- Temp. Range
- -40 Degrees to 250 Degrees F
- Application
- Used on End of Hose or Tool Inlet
- Finish
- Nickel Plated
- Max. Flow
- 38 cfm
- For Use With
- Industrial Interchange Coupler
- Shell Material
- Steel
- Compatible Product Type
- Industrial Interchange Coupler
Description
Quick Coupler Plug, Industrial, Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.