Zoro Homepage

Coupler Plug, (M)NPT, 1/2,304 SS

  • Mfr # 30E585

  • Zoro # G5033192


product price: $13.85
/ea

Key Features

Interchange Type
Asian Style High Flow
Material
304 Stainless Steel
Coupling Component
Plug
Hose Fitting Gender
Male
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30E585
Zoro #
G5033192
UPC #
190735612279
Country of Origin
China

Dimensions

Hose Fitting Size
1/4 in
Coupling Size
1/2 in
Thread Size
3/8"
Body Size - Quick Connect Air Couplings
1/2 in

Details

Item
Quick Connect Hose Coupling
Interchange Type
Asian Style High Flow
Material
304 Stainless Steel
Coupling Component
Plug
Hose Fitting Gender
Male
Connection Type
NPT
Seal Material
HNBR
Temp. Range
-40 Degrees to 250 Degrees F
Application
Used on End of Hose or Tool Inlet
Max. Working Pressure @ 70 F
400 psi
Barbed
No
For Use With
Hi Flow Coupler
Shop By
Closeouts

Description

Quick Connect Hose Coupling, Asian Style High Flow, 304 Stainless Steel, Plug, Male, NPT, Coupling Size 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.