Zoro Homepage

Coupler Plug, (M)NPT, 1/2,304 SS

  • Mfr # 30E586

  • Zoro # G4869094


product price: $20.49
/ea

Key Features

Interchange Type
Global Style High Flow
Material
304 Stainless Steel
Coupling Component
Plug
Hose Fitting Gender
Male
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30E586
Zoro #
G4869094
UPC #
190735612286
Country of Origin
China

Dimensions

Hose Fitting Size
1/2 in
Coupling Size
1/2 in
Thread Size
1/2" -14
Body Size - Quick Connect Air Couplings
1/2 in

Details

Item
Quick Connect Hose Coupling
Interchange Type
Global Style High Flow
Material
304 Stainless Steel
Coupling Component
Plug
Hose Fitting Gender
Male
Connection Type
NPT
Finish/Coating
Plain
Max. Flow Rate
3,114.85 lpm
Seal Material
HNBR
Includes Valve
No
Color
Silver
Temp. Range
-40 Degrees to 250 Degrees F
Application
Used on End of Hose or Tool Inlet
For Use With
Hi Flow Coupler
Max. Working Pressure @ 70 F
400 psi
Barbed
No

Description

Quick Connect Hose Coupling, Global Style High Flow, 304 Stainless Steel, Plug, Male, NPT, Coupling Size 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.