Zoro Homepage

Cup and Paint, 1000mL, Clamp

  • Mfr # 48PX89

  • Zoro # G5576317


product price: $25.29
/ea

Key Features

Lid Type
Clamp
Capacity
1 L
For Use With
48PX84, 48PX85, 48PX86, Mfr. No. 48PX83
Includes
Lid Type Clamp
Product Type
Siphon Feed Spray Gun Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48PX89
Zoro #
G5576317
UPC #
190735939697
Country of Origin
China

Dimensions

Overall Diameter
4 5/16 in
Overall Height
8 in

Details

Item
Spray Gun Cup
Lid Type
Clamp
Capacity
1 L
For Use With
48PX84, 48PX85, 48PX86, Mfr. No. 48PX83
Includes
Lid Type Clamp
Product Type
Siphon Feed Spray Gun Cup
Compatible Fluid Type
Epoxies, Paints, Primers, Stains
Reusability
Reusable
Compatible with Manufacturer Model Number
48PX84, 48PX85, 48PX86
Material
Aluminum
Lid Closure
Clamp
Compatible Product Type
HVLP Spray Guns
Compatible with Mfr. Model No.
48PX84, 48PX85, 48PX86
Compatible Manufacturer Model Number
48PX84, 48PX85, 48PX86
For Use with Mfr Model Number
48PX84, 48PX85, 48PX86
Compatible Manufacturer Part Number
48PX84, 48PX85, 48PX86
For Use With Mfr. Model Number
48PX84, 48PX85, 48PX86
Compatible with Manufacturer Model No.
48PX84, 48PX85, 48PX86
Compatible Pump Manufacturer Part Number
48PX84, 48PX85, 48PX86
Compatible Mfr. Model Number
48PX84, 48PX85, 48PX86

Description

Spray Gun Cup, Clamp, 1 L Capacity, For Use With 48PX84, 48PX85, 48PX86, Mfr. No. 48PX83, Includes Lid Type Clamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.