Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder Mnting Hdw, Rear Detach Clevis

  • Mfr # 36NK64

  • Zoro # G9758865


product price: $93.85
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
5 in
Mount Type
Clevis
Material
Aluminum
Fits
5 in
Includes
(2) Retaining Rings, (4) Screws, Clevis Bracket Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36NK64
Zoro #
G9758865
UPC #
190735619025
Country of Origin
United States

Dimensions

Bore Dia. (In.)
5 in
Dimension Cb (In.)
1.28 in
Dimension E (In.)
5.5 in
Overall Length (In.)
5.5 in
Overall Dia. (In.)
5 1/2 in
Dimension R (In.)
4.1 in
Dimension Cd (In.)
0.75 in
Overall Length
5 1/2 in
Overall Height
2 5/8 in
For Bore Diameter
5 in
Mount Hole Center-to-Center Width
1.25 in
Overall Width
5 1/2 in

Details

Mount Type
Clevis
Material
Aluminum
Fits
5 in
Item
Cylinder Mounting Hardware
Includes
(2) Retaining Rings, (4) Screws, Clevis Bracket Pin
System of Measurement
Inch
Body Material
Aluminum
Product Type
Cap Detachable Clevis
Compatible with Brand
Speedaire

Description

Cylinder Mounting Hardware, Mount Type Clevis, For Bore Diameter 5 in, Body Material Aluminum, Overall Length 5 1/2 in, Mount Hole Center-to-Center Width 1.25 in, Overall Width 5 1/2 in, Overall Height 2 5/8 in, Compatible with Brand Speedaire, Includes (2) Retaining Rings, (4) Screws, Clevis Bracket Pin, Product Type Cap Detachable Clevis, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.