Zoro Homepage

Cylinder Mounting Hdw Pivot Bracket

  • Mfr # 5VKW3

  • Zoro # G1361211


product price: $8.49
/ea

Key Features

Bore Dia. (In.)
1 1/2 in
Mount Type
Pivot Bracket
Material
Aluminum
Fits
1-1/2 in Bore
Includes
(2) Pivot Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VKW3
Zoro #
G1361211
UPC #
190735664681
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1 1/2 in
Dimension J (In.)
0.38 in
Dimension H (In.)
0.38 in
Dimension F (In.)
0.12 in
Overall Length (In.)
1.5 in
Dimension L (In.)
1 in
Dimension B (In.)
1.38 in
Dimension E (In.)
0.25 in
Thread Size (In.)
1/4-28 NPT
Dimension A (In.)
1.75 in
Dimension G (In.)
0.27 in
Dimension M (In.)
0.25 in
Dimension C (In.)
1.5 in
Overall Length
1 1/2 in
Overall Width
1 in
Overall Height
1 3/4 in
Thread Size
1/4 in
For Bore Diameter
1 1/2 in

Description

Pivot Bracket Kit, Mount Type Pivot Bracket, For Bore Diameter 1 1/2 in, Body Material Aluminum, Overall Length 1 1/2 in, Mount Hole Center-to-Center Width Not Applicable, Overall Width 1 in, Overall Height 1 3/4 in, Compatible with Brand Speedaire, Includes (2) Pivot Brackets, Thread Size 1/4 in, Product Type Pivot Bracket Assembly, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.