Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desiccant Air Dryer, 25 CFM, Silica Gel

  • Mfr # 5VC91

  • Zoro # G1062083


product price: $1,770.99
/ea
Free Shipping & Returns

Key Features

ISO Class
3
Inlet/Outlet NPTF (In.)
1/2
Max. Operating PSI
175
Overall Height
4 in
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VC91
Zoro #
G1062083
UPC #
190735655054
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Width
4 in
Bowl Size (Lb.)
4
Height (In.)
20 in
Connection Size - Air Treatment
1/2 in NPT
Width (In.)
4 1/8 in
Outside Diameter
4 1/8 in
Overall Length
20 in
Air Outlet Size
1/2 in
Air Inlet Size
1/2 in

Details

Item
Desiccant Air Dryer
ISO Class
3
Inlet/Outlet NPTF (In.)
1/2
Max. Operating PSI
175
Dew Point
-40 Degrees F
Application
Dry Air, Paint Spray
Desiccant Material
Silica Gel
Max. Operating Temp. (F)
125 Degrees F
Total Capacity (Cu.-Ft.)
11,000
Max. Flow - Air Treatment
25 cfm
CFM
25
Dew Point (Deg. F)
-4
(M)NPT Outlet (In.)
1/2
Item - Desiccant Dryers
Desiccant Air Dryer
Bowl
Rugged Metal
Max. Incoming Pressure - Air Treatment
175 psi
(F)NPT Inlet (In.)
1/2
Dew Point - Air Treatment
-4 Degrees F
Total Capacity - Air Treatment
11,000 cu ft
Max. SCFM @ 100 PSI
25
ISO Class - Air Treatment
3
Bowl Capacity
4 lb
Filter Rating
15 micron
Standards
ISO
Air Inlet Type
NPT
Housing Material
Aluminum
Air Inlet Gender
Female
Maximum Operating Pressure
200 psi
Filter Element Compatibility
HF5-12-4DPL
Bracket Kit Included
No
Maximum Flow Rate
25 cfm
Filter Included
No
Maximum Operating Temperature
125 Degrees F
Minimum Operating Temperature
35 Degrees F
Filtered Substance
Dirt, Dust, Oil, Water
Includes
Modular Connection Kit
Drain Type
Automatic
Number of Air Outlets
1
Weight
20 lb
Air Outlet Gender
Female
Drain Included
Yes
Maximum Flow @ 100 psi
25
Bowl Material
Metal
Maximum Ambient Temperature
100 Degrees F
Number of Air Inlets
1
Total Air Capacity
11,000 cu ft
Body Material
Aluminum
Air Outlet Type
NPT

Description

Desiccant Air Dryer, ISO Class 3, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 25 cfm, Overall Length 20 in, Overall Width 4 in, Maximum Flow @ 100 psi 25, Maximum Operating Pressure 200 psi, Minimum Operating Temperature 35 Degrees F, Dew Point -40 Degrees F, Filter Rating 15 micron, Filter Included No, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPT, Application Dry Air, Paint Spray, Body Material Aluminum, Bowl Capacity 4 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.