Duplex Air Compressor, 5 hp, 120 gal

  • Mfr # 35WC61
  • Zoro # G9470833
product price: 
$
8,860.99
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Key Features

Tank Size
120 gal.
Phase
Three
HP
5 HP
Voltage
208V to 230V, 460V
Tank Type
Horizontal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
35WC61
Zoro #
G9470833
UPC #
190735618363
Country of Origin
United States
Phase
Three
HP
5 HP
Voltage
208V to 230V, 460V
Tank Type
Horizontal
Max. Pressure
175 psi
Includes
Manual Drain Valve, Motor Starter, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve, Tri-voltage Motor
Compressor Type
Tank Mounted Duplex
Free Air CFM @ Max. Pressure
32.8 cfm
Lubrication Type
Splash Lubricated
Motor Type
Open Dripproof
Compressor Package Type
Base Model
Standards
ASME Approved, CSA
Tank Style - Air Compressor
Horizontal
dBA @ 3 Feet
83
Off Pressure Switch Setting
175 psi
Input Voltage - Air Compressor
208V AC to 230V AC, 460V AC
Number of Stages - Air Compressor
2
ASME Tank
Yes
(F)NPT Outlet
3/4 in
Pump Location - Air Compressor
Tank Mounted
Pump RPM
700 RPM
Number of Stages
2
Item - Air Compressor
Stationary Air Compressor
Phase - Electrical
3
Enclosure
Open Drip Proof
Item
Electric Air Compressor
Max. Pressure - Air Compressor
175 psi
Amps
28.4A to 25.6/12.8A
On Pressure Switch Setting
135 psi
Free Air CFM @ Max. Pressure - Air Compressor
32.8
Lubrication Type - Air compressor
Splash Lubricated
Finish
Powder Coated
Hz
60
Pump Oil Capacity
2 qt
Control
Pressure Switch
Cylinder Material
Cast Iron
Style - Air Compressor
Duplex
HP - Air Compressor
5.0 hp
Pump Type
Reciprocating
Duty Cycle
Continuous
Pump Location
Top Mount
Control Type
Pressure Switch
Frequency
60 Hz
Air Tank Style
Horizontal
Enclosure Type
Open Dripproof
Outlet Gender
Female
Input Voltage
208-230V AC, 460V AC
Sound Level
83 dBA
Maximum Speed
700 RPM
Output Power
5 hp
Free Air Flow Rate @ Maximum Pressure
33.2 cfm
Outlet Type
NPT
Current Rating
12.8 A, 28.4 to 25.6 A
Maximum Operating Pressure
175 psi
Pump Style
Duplex

Dimensions

Tank Size
120 gal.
Overall Height
51 in
Overall Length
69 in
Overall Width
32 in
Tank Size - Air Compressor
120 gal
Air Tank Size
120 gal
Outlet Size
3/4 in
Inlet Size
3/4 in
Wire Rope Length
69 in
Length
69 in

Description

Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 33.2 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 208-230V AC, 460V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Duplex, Pump Type Reciprocating, Pump Location Top Mount

Ratings & reviews