Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elec. Air Compressor, 2 Stage, 10HP, 34CFM

  • Mfr # 35WC55

  • Zoro # G9146767


product price: $6,822.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Tank Size
120 gal.
Phase
3
HP
10 HP
Voltage
208 to 230/460V
Tank Type
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35WC55
Zoro #
G9146767
UPC #
190735618301
Country of Origin
United States

Dimensions

Tank Size
120 gal.
Overall Height
54"
Overall Length
69 in
Tank Size - Air Compressor
120 gal
Overall Width
25 in
Inlet Size
3/4 in
Outlet Size
3/4 in
Air Tank Size
120 gal

Details

Phase
3
HP
10 HP
Voltage
208 to 230/460V
Tank Type
Horizontal
Max. Pressure
175 psi
Includes
Air Cooled Aftercooler, Electronic Drain Valve, Motor Starter, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve, Tri-voltage Motor
Compressor Type
Tank Mounted
Free Air CFM @ Max. Pressure
34.1 cfm
Lubrication Type
Splash Lubricated
Motor Type
Open Dripproof
Compressor Package Type
Fully Packaged
Standards
ASME Approved, CSA
Input Voltage - Air Compressor
208 to 230V AC, 460V AC
Number of Stages - Air Compressor
2
Free Air CFM @ Max. Pressure - Air Compressor
34.1
Number of Stages
2
(F)NPT Outlet
3/4 in
ASME Tank
Yes
Enclosure
Open Drip Proof
dBA @ 3 Feet
89
Tank Style - Air Compressor
Horizontal
Max. Pressure - Air Compressor
175 psi
Control
Pressure Switch
Phase - Electrical
3
Finish
Powder Coated
Lubrication Type - Air compressor
Splash Lubricated
Style - Air Compressor
Simplex
Item - Air Compressor
Stationary Air Compressor
Amps
27A to 24.4/12.2A
Hz
60
Cylinder Material
Cast Iron
Pump RPM
700
Pump Oil Capacity
4 qt
HP - Air Compressor
10.0 hp
Item
Electric Air Compressor
On Pressure Switch Setting
135 psi
Pump Location - Air Compressor
Tank Mounted
Off Pressure Switch Setting
175 psi
Pump Type
Reciprocating
Duty Cycle
Continuous
Maximum Speed
700 RPM
Air Tank Style
Horizontal
Sound Level
86 dBA
Pump Style
Simplex
Current Rating
12.2 A, 27-24.2 A
Maximum Operating Pressure
175 psi
Free Air Flow Rate @ Maximum Pressure
34.1 cfm
Input Voltage
208-230V AC, 460V AC
Life Expectancy
15,000 hr
Output Power
10 hp
Enclosure Type
Open Dripproof
Pump Location
Top Mount
Frequency
60 Hz
Outlet Type
NPT
Control Type
Pressure Switch
Outlet Gender
Female

Description

Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 34.1 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 208-230V AC, 460V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.