Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elec. Air Compressor, 2 Stage, 10HP, 34CFM

  • Mfr # 35WC57

  • Zoro # G9146785


product price: $6,354.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Tank Size
120 gal.
Phase
3
HP
10 HP
Voltage
200V
Tank Type
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35WC57
Zoro #
G9146785
UPC #
190735618325
Country of Origin
United States

Dimensions

Tank Size
120 gal.
Overall Height
54"
Overall Length
69 in
Tank Size - Air Compressor
120 gal
Overall Width
25 in
Outlet Size
3/4 in
Inlet Size
3/4 in
Air Tank Size
120 gal

Details

Phase
3
HP
10 HP
Voltage
200V
Tank Type
Horizontal
Max. Pressure
175 psi
Includes
Manual Drain Valve, Motor Starter, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve, Tri-voltage Motor
Compressor Type
Tank Mounted
Free Air CFM @ Max. Pressure
34.1 cfm
Lubrication Type
Splash Lubricated
Motor Type
Open Dripproof
Compressor Package Type
Base Model
Standards
ASME Approved, CSA
Number of Stages
2
Pump Oil Capacity
4 qt
Item - Air Compressor
Stationary Air Compressor
Finish
Powder Coated
Phase - Electrical
3
dBA @ 3 Feet
89
Off Pressure Switch Setting
175 psi
Max. Pressure - Air Compressor
175 psi
Tank Style - Air Compressor
Horizontal
HP - Air Compressor
10.0 hp
Free Air CFM @ Max. Pressure - Air Compressor
34.1
Control
Pressure Switch
Cylinder Material
Cast Iron
Pump RPM
700
(F)NPT Outlet
3/4 in
Input Voltage - Air Compressor
200V AC
Amps
28.1A
On Pressure Switch Setting
135 psi
Pump Location - Air Compressor
Tank Mounted
Number of Stages - Air Compressor
2
Hz
60
ASME Tank
Yes
Lubrication Type - Air compressor
Splash Lubricated
Item
Electric Air Compressor
Style - Air Compressor
Simplex
Enclosure
Open Drip Proof
Pump Type
Reciprocating
Duty Cycle
Continuous
Pump Style
Simplex
Control Type
Pressure Switch
Output Power
10 hp
Outlet Gender
Female
Pump Location
Top Mount
Current Rating
28.1 A
Enclosure Type
Open Dripproof
Maximum Speed
700 RPM
Maximum Operating Pressure
175 psi
Input Voltage
200V AC
Sound Level
89 dBA
Air Tank Style
Horizontal
Outlet Type
NPT
Frequency
60 Hz
Free Air Flow Rate @ Maximum Pressure
36 cfm
Life Expectancy
15,000 hr

Description

Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 10 hp, Free Air Flow Rate @ Maximum Pressure 36 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 200V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.