Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elec. Air Compressor, 2 Stage, 15HP, 50CFM

  • Mfr # 35WC56

  • Zoro # G9146776


product price: $8,224.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Tank Size
120 gal.
Phase
3
HP
15 HP
Voltage
208 to 230/460V
Tank Type
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35WC56
Zoro #
G9146776
UPC #
190735618318
Country of Origin
United States

Dimensions

Tank Size
120 gal.
Overall Height
54"
Overall Length
69 in
Tank Size - Air Compressor
120 gal
Overall Width
25 in
Outlet Size
3/4 in
Air Tank Size
120 gal
Inlet Size
3/4 in

Details

Phase
3
HP
15 HP
Voltage
208 to 230/460V
Tank Type
Horizontal
Max. Pressure
175 psi
Includes
Air Cooled Aftercooler, Electronic Drain Valve, Motor Starter, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve, Tri-voltage Motor
Compressor Type
Tank Mounted
Free Air CFM @ Max. Pressure
50 cfm
Lubrication Type
Splash Lubricated
Motor Type
Open Dripproof
Compressor Package Type
Fully Packaged
Standards
ASME Approved, CSA
Pump Oil Capacity
4 qt
ASME Tank
Yes
On Pressure Switch Setting
135 psi
Phase - Electrical
3
Finish
Powder Coated
Enclosure
Open Drip Proof
Off Pressure Switch Setting
175 psi
Number of Stages
2
Cylinder Material
Cast Iron
Tank Style - Air Compressor
Horizontal
Input Voltage - Air Compressor
208 to 230V AC, 460V AC
Max. Pressure - Air Compressor
175 psi
Control
Pressure Switch
Pump Location - Air Compressor
Tank Mounted
Pump RPM
1,020
HP - Air Compressor
15.0 hp
Number of Stages - Air Compressor
2
dBA @ 3 Feet
89
Lubrication Type - Air compressor
Splash Lubricated
Amps
41.1A to 37.2/18.6A
Item
Electric Air Compressor
Style - Air Compressor
Simplex
Item - Air Compressor
Stationary Air Compressor
(F)NPT Outlet
3/4 in
Hz
60
Free Air CFM @ Max. Pressure - Air Compressor
50.0
Duty Cycle
Continuous
Pump Type
Reciprocating
Outlet Gender
Female
Frequency
60 Hz
Air Tank Style
Horizontal
Free Air Flow Rate @ Maximum Pressure
50 cfm
Enclosure Type
Open Dripproof
Output Power
15 hp
Maximum Speed
1,020 RPM
Pump Location
Top Mount
Life Expectancy
15,000 hr
Outlet Type
NPT
Maximum Operating Pressure
175 psi
Pump Style
Simplex
Sound Level
89 dBA
Control Type
Pressure Switch
Current Rating
18.7 A, 41.1 to 37.2 A
Input Voltage
208-230V AC, 460V AC

Description

Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 15 hp, Free Air Flow Rate @ Maximum Pressure 50 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 208-230V AC, 460V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.