Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM

  • Mfr # 35WC42

  • Zoro # G9146636


product price: $3,377.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Tank Size
80 gal.
Phase
3
HP
5 HP
Voltage
208 to 230/460V
Tank Type
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35WC42
Zoro #
G9146636
UPC #
190735618172
Country of Origin
United States

Dimensions

Tank Size
80 gal.
Overall Height
71"
Overall Length
35 in
Tank Size - Air Compressor
80 gal
Overall Width
27 in
Air Tank Size
80 gal
Inlet Size
3/4 in
Outlet Size
3/4 in

Details

Phase
3
HP
5 HP
Voltage
208 to 230/460V
Tank Type
Vertical
Max. Pressure
175 psi
Includes
Manual Drain Valve, Motor Starter, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve, Tri-voltage Motor
Compressor Type
Tank Mounted
Free Air CFM @ Max. Pressure
16.6 cfm
Lubrication Type
Splash Lubricated
Motor Type
Open Dripproof
Compressor Package Type
Base Model
Standards
ASME Approved, CSA
dBA @ 3 Feet
83
(F)NPT Outlet
3/4 in
Free Air CFM @ Max. Pressure - Air Compressor
16.6
Pump Oil Capacity
2 qt
Item - Air Compressor
Stationary Air Compressor
Style - Air Compressor
Simplex
On Pressure Switch Setting
135 psi
Control
Pressure Switch
Finish
Powder Coated
Pump RPM
700
HP - Air Compressor
5.0 hp
Tank Style - Air Compressor
Vertical
Phase - Electrical
3
Off Pressure Switch Setting
175 psi
Max. Pressure - Air Compressor
175 psi
Lubrication Type - Air compressor
Splash Lubricated
Number of Stages
2
Cylinder Material
Cast Iron
Enclosure
Open Drip Proof
Hz
60
Pump Location - Air Compressor
Tank Mounted
Item
Electric Air Compressor
ASME Tank
Yes
Number of Stages - Air Compressor
2
Amps
14.2A to 12.8/6.4A
Input Voltage - Air Compressor
208 to 230V AC, 460V AC
Pump Type
Reciprocating
Duty Cycle
Continuous
Maximum Speed
700 RPM
Current Rating
14.2 to 12.8 A, 6.4 A
Sound Level
83 dBA
Enclosure Type
Totally Enclosed
Frequency
60 Hz
Outlet Type
NPT
Pump Style
Simplex
Output Power
5 hp
Life Expectancy
15,000 hr
Outlet Gender
Female
Pump Location
Top Mount
Maximum Operating Pressure
175 psi
Air Tank Style
Vertical
Free Air Flow Rate @ Maximum Pressure
16.4 cfm
Control Type
Pressure Switch
Input Voltage
208-230V AC, 460V AC

Description

Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 16.4 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 208-230V AC, 460V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.