Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM, Tank Size: 80 gal.

  • Mfr # 35WC43

  • Zoro # G9146645


product price: $4,616.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Tank Size
80 gal.
Phase
1
HP
5 HP
Voltage
208 to 230V
Tank Type
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35WC43
Zoro #
G9146645
UPC #
190735618189
Country of Origin
United States

Dimensions

Tank Size
80 gal.
Overall Height
71"
Overall Length
35 in
Tank Size - Air Compressor
80 gal
Overall Width
27 in
Air Tank Size
80 gal
Inlet Size
3/4 in
Outlet Size
3/4 in

Details

Phase
1
HP
5 HP
Voltage
208 to 230V
Tank Type
Vertical
Max. Pressure
175 psi
Includes
Air Cooled Aftercooler, Electronic Drain Valve, Motor Starter, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve
Compressor Type
Tank Mounted
Free Air CFM @ Max. Pressure
16.6 cfm
Lubrication Type
Splash Lubricated
Motor Type
Open Dripproof
Compressor Package Type
Fully Packaged
Standards
ASME Approved, CSA
Finish
Powder Coated
dBA @ 3 Feet
83
Number of Stages
2
Max. Pressure - Air Compressor
175 psi
Pump Location - Air Compressor
Tank Mounted
Enclosure
Open Drip Proof
Number of Stages - Air Compressor
2
HP - Air Compressor
5.0 hp
Pump Oil Capacity
2 qt
Hz
60
Item
Electric Air Compressor
Pump RPM
700
Control
Pressure Switch
Free Air CFM @ Max. Pressure - Air Compressor
16.6
Amps
22A
Cylinder Material
Cast Iron
Input Voltage - Air Compressor
208 to 230V AC
Style - Air Compressor
Simplex
(F)NPT Outlet
3/4 in
Tank Style - Air Compressor
Vertical
Item - Air Compressor
Stationary Air Compressor
ASME Tank
Yes
On Pressure Switch Setting
135 psi
Lubrication Type - Air compressor
Splash Lubricated
Phase - Electrical
1
Off Pressure Switch Setting
175 psi
Pump Type
Reciprocating
Duty Cycle
Continuous
Free Air Flow Rate @ Maximum Pressure
16.4 cfm
Maximum Speed
700 RPM
Pump Style
Simplex
Life Expectancy
15,000 hr
Enclosure Type
Totally Enclosed
Output Power
5 hp
Pump Location
Top Mount
Outlet Type
NPT
Air Tank Style
Vertical
Sound Level
83 dBA
Maximum Operating Pressure
175 psi
Control Type
Pressure Switch
Current Rating
21.1 A
Outlet Gender
Female
Frequency
60 Hz
Input Voltage
208-230V AC

Description

Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 16.4 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 208-230V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.