Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Air Compressor, 1-1/2 HP

  • Mfr # 5Z699

  • Zoro # G8537252


product price: $3,682.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Tank Size
60 gal.
Phase
Three
HP
1-1/2
Voltage
208-230/460
Tank Type
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5Z699
Zoro #
G8537252
UPC #
190735677872
Country of Origin
United States

Dimensions

Tank Size
60 gal.
Overall Height
40 in
Overall Length
50.75 in
Tank Size - Air Compressor
60 gal
Overall Width
22.25 in
Inlet Size
3/4 in
Outlet Size
3/4 in
Air Tank Size
60 gal

Details

Phase
Three
HP
1-1/2
Voltage
208-230/460
Tank Type
Horizontal
Max. Pressure
90 psi
Compressor Type
Tank Mounted
Free Air CFM @ Max. Pressure
4.5
Lubrication Type
Pressure Lubricated
Motor Type
Open Dripproof
Compressor Package Type
Base Model
Standards
UL Listed
Phase - Electrical
3
Control
Automatic Start/Stop
Enclosure
NEMA
Input Voltage - Air Compressor
208 to 240V AC, 480V AC
Free Air CFM @ Max. Pressure - Air Compressor
4.5
ASME Tank
Yes
Pump RPM
860
Tank Style - Air Compressor
Horizontal
Pump Oil Capacity
14.9 fl oz
Amps
4.5-4.4/2.2
Item
Electric Air Compressor
Max. Pressure - Air Compressor
90 psi
(F)NPT Outlet
3/4 in
Pump Location - Air Compressor
Tank Mounted
Style - Air Compressor
Simplex
On Pressure Switch Setting
70 psi
Number of Stages
1
Lubrication Type - Air compressor
Pressure Lubricated
Item - Air Compressor
Stationary Air Compressor
Number of Stages - Air Compressor
1
Off Pressure Switch Setting
90 psi
HP - Air Compressor
1.5 hp
Pump Type
Reciprocating
Duty Cycle
Intermittent
Current Rating
2.2 A, 4.5 to 4.4 A
Maximum Operating Pressure
90 psi
Outlet Gender
Female
Free Air Flow Rate @ Maximum Pressure
4.5 cfm
Frequency
60 Hz
Pump Style
Simplex
Pump Location
Top Mount
Outlet Type
NPT
Output Power
1.5 hp
Control Type
Automatic On/Off
Air Tank Style
Horizontal
Input Voltage
208-240V AC, 480V AC
Maximum Speed
860 RPM
Type
Simplex

Description

Electric Air Compressor, Lubrication Type Pressure Lubricated, Air Tank Style Horizontal, Number of Stages 1, Output Power 1.5 hp, Free Air Flow Rate @ Maximum Pressure 4.5 cfm, Maximum Operating Pressure 90 psi, Air Tank Size 60 gal, Input Voltage 208-240V AC, 480V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.