Zoro Homepage
This item is Discontinued.
Speedaire Electric Air Compressor, 2 Stage, 15 HP 1WD76

Electric Air Compressor, 2 Stage, 15 HP (Discontinued)

  • Mfr # 1WD76
  • Zoro # G1948021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WD76
Zoro #
G1948021
UPC #
-
Country of Origin
Unknown

Dimensions

Tank Size
120 gal.
Overall Height
54"
Overall Length
72-1/2"
Overall Width
25"
Tank Size - Air Compressor
120 gal

Details

Phase
3
HP
15
Voltage
230/460
Tank Type
Horizontal
Max. Pressure
175 psi
Includes
Initial fill of Heavy Duty Compressor Oil
Compressor Type
Tank Mounted
Free Air CFM @ Max. Pressure
49
Lubrication Type
Splash Lubricated
Motor Type
Open Dripproof
Compressor Package Type
Base Model
Standards
California Code 462(L)(2)
Free Air CFM @ Max. Pressure - Air Compressor
49.0
Pump Location - Air Compressor
Tank Mounted
Item
Electric Air Compressor
Tank Style - Air Compressor
Horizontal
Off Pressure Switch Setting
140
Max. Pressure - Air Compressor
175 psi
Item - Air Compressor
Stationary Air Compressor
Pump RPM
1045
Number of Stages
2
Phase - Electrical
3
Lubrication Type - Air compressor
Splash Lubricated
ASME Tank
Yes
(F)NPT Outlet
3/4 in
Enclosure
NEMA
HP - Air Compressor
15.0
On Pressure Switch Setting
140
Pump Oil Capacity
4 qt.
Style - Air Compressor
Simplex
Amps
40.4/20.3
Input Voltage - Air Compressor
240V AC, 480V AC
Number of Stages - Air Compressor
2

Description

Electric Air Compressor, Item - Air Compressor Stationary Air Compressor, HP - Air Compressor 15.0, Phase - Electrical 3, Input Voltage - Air Compressor 240V AC, 480V AC, Number of Stages - Air Compressor 2, Pump Location - Air Compressor Tank Mounted, Style - Air Compressor Simplex, Lubrication Type - Air compressor Splash Lubricated, Free Air CFM @ Max. Pressure - Air Compressor 49.0, Tank Style - Air Compressor Horizontal, Tank Size - Air Compressor 120 gal, Compressor Package Type Base Model

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.