Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speedaire Electric Air Compressor, 2 Stage, 46.2 cfm 1WD48

Electric Air Compressor, 2 Stage, 46.2 cfm (Discontinued)

  • Mfr # 1WD48
  • Zoro # G7459961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WD48
Zoro #
G7459961
UPC #
-
Country of Origin
Unknown

Dimensions

Tank Size
120 gal.
Overall Length
71-1/2"
Overall Height
55-1/4"
Overall Width
28"
Tank Size - Air Compressor
120 gal

Details

Voltage
208-230/460
Max. Pressure
175 psi
Phase
3
HP
7-1/2
Tank Type
Horizontal
Free Air CFM @ Max. Pressure
46.2
Includes
Initial fill of Heavy Duty Compressor Oil
Compressor Type
Tank Mounted Duplex
Standards
California Code 462(L)(2)
Item
Electric Air Compressor
Pump Oil Capacity
4 qt.
Item - Air Compressor
Stationary Air Compressor
Free Air CFM @ Max. Pressure - Air Compressor
46.2
ASME Tank
Yes
Compressor Package Type
Base Model
Pump RPM
990
Control
Automatic Start/Stop
Tank Style - Air Compressor
Horizontal
Pump Location - Air Compressor
Tank Mounted
Max. Pressure - Air Compressor
175 psi
HP - Air Compressor
7.50
Motor Type
Open Dripproof
Input Voltage - Air Compressor
208 to 240V AC, 480V AC
Number of Stages - Air Compressor
2
(F)NPT Outlet
3/4 in
Lubrication Type - Air compressor
Splash Lubricated
Lubrication Type
Splash Lubricated
Off Pressure Switch Setting
140
Enclosure
NEMA
Number of Stages
2
Style - Air Compressor
Duplex
Amps
21.7/20/10
On Pressure Switch Setting
140
Phase - Electrical
3

Description

Electric Air Compressor, Item - Air Compressor Stationary Air Compressor, HP - Air Compressor 7.50, Phase - Electrical 3, Input Voltage - Air Compressor 208 to 240V AC, 480V AC, Number of Stages - Air Compressor 2, Pump Location - Air Compressor Tank Mounted, Style - Air Compressor Duplex, Lubrication Type - Air compressor Splash Lubricated, Free Air CFM @ Max. Pressure - Air Compressor 46.2, Tank Style - Air Compressor Horizontal, Tank Size - Air Compressor 120 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.