Zoro Homepage
This item is Discontinued.
Speedaire Electric Air Compressor, 2 Stage, 5 HP 5FTU8

Electric Air Compressor, 2 Stage, 5 HP (Discontinued)

  • Mfr # 5FTU8
  • Zoro # G3254176
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5FTU8
Zoro #
G3254176
UPC #
-
Country of Origin
United States

Dimensions

Tank Size
80 gal.
Overall Height
53-1/2"
Overall Length
67"
Tank Size - Air Compressor
80 gal
Overall Width
31-1/2"

Details

Phase
1
HP
5
Voltage
230
Tank Type
Horizontal
Max. Pressure
175 psi
Compressor Type
Tank Mounted
Free Air CFM @ Max. Pressure
16.8
Lubrication Type
Splash Lubricated
Motor Type
Open Dripproof
Standards
California Code 462(L)(2)
HP - Air Compressor
5.00
Item - Air Compressor
Stationary Air Compressor
Max. Pressure - Air Compressor
175 psi
Pump Location - Air Compressor
Tank Mounted
Pump Oil Capacity
2 qt.
(F)NPT Outlet
1/2 in
Free Air CFM @ Max. Pressure - Air Compressor
16.8
Item
Electric Air Compressor
Enclosure
NEMA
Number of Stages - Air Compressor
2
Finish
Powder Coated
Number of Stages
2
Style - Air Compressor
Simplex
Pump RPM
734
Input Voltage - Air Compressor
240V AC
On Pressure Switch Setting
140
Off Pressure Switch Setting
175
ASME Tank
Yes
Lubrication Type - Air compressor
Splash Lubricated
Control
Pressure Switch
Phase - Electrical
1
Tank Style - Air Compressor
Horizontal

Description

Electric Air Compressor, Lubrication Type Splash Lubricated, Number of Stages 2, Phase 1, Pump Type Splash-Lubricated, Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.