Zoro Homepage
This item is Discontinued.
Speedaire Electric Air Compressor, 2 Stage, 69.6 cfm 1WD50

Electric Air Compressor, 2 Stage, 69.6 cfm (Discontinued)

  • Mfr # 1WD50
  • Zoro # G8482826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WD50
Zoro #
G8482826
UPC #
-
Country of Origin
Unknown

Dimensions

Tank Size
120 gal.
Overall Height
57"
Overall Length
86"
Tank Size - Air Compressor
120 gal
Overall Width
29"

Description

Electric Air Compressor, Lubrication Type Splash Lubricated, Phase 3, Compressor Package Type Base Model

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.