Zoro Homepage
This item is Discontinued.
Speedaire Electric Air Compressor, 2 Stage, 7-1/2 HP 1WD61

Electric Air Compressor, 2 Stage, 7-1/2 HP (Discontinued)

  • Mfr # 1WD61
  • Zoro # G1719426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WD61
Zoro #
G1719426
UPC #
-
Country of Origin
Unknown

Dimensions

Tank Size
80 gal.
Overall Height
76"
Overall Length
33"
Overall Width
24"
Tank Size - Air Compressor
80 gal

Details

Phase
3
HP
7-1/2
Voltage
208-230/460
Tank Type
Vertical
Max. Pressure
175 psi
Includes
Initial fill of Heavy Duty Compressor Oil
Compressor Type
Tank Mounted
Free Air CFM @ Max. Pressure
23.1
Lubrication Type
Splash Lubricated
Motor Type
Open Dripproof
Standards
California Code 462(L)(2)
Pump RPM
1035
Off Pressure Switch Setting
140
Max. Pressure - Air Compressor
175 psi
(F)NPT Outlet
1/2 in
Item - Air Compressor
Stationary Air Compressor
Pump Oil Capacity
2 qt.
Pump Location - Air Compressor
Tank Mounted
Tank Style - Air Compressor
Vertical
On Pressure Switch Setting
140
HP - Air Compressor
7.50
Style - Air Compressor
Simplex
Amps
21.7/20/10
Number of Stages
2
Phase - Electrical
3
ASME Tank
Yes
Item
Electric Air Compressor
Lubrication Type - Air compressor
Splash Lubricated
Enclosure
NEMA
Free Air CFM @ Max. Pressure - Air Compressor
23.1
Control
Automatic Start/Stop
Number of Stages - Air Compressor
2
Input Voltage - Air Compressor
208 to 240V AC, 480V AC

Description

Electric Air Compressor, Item - Air Compressor Stationary Air Compressor, HP - Air Compressor 7.50, Phase - Electrical 3, Input Voltage - Air Compressor 208 to 240V AC, 480V AC, Number of Stages - Air Compressor 2, Pump Location - Air Compressor Tank Mounted, Style - Air Compressor Simplex, Lubrication Type - Air compressor Splash Lubricated, Free Air CFM @ Max. Pressure - Air Compressor 23.1, Tank Style - Air Compressor Vertical, Tank Size - Air Compressor 80 gal, Amps 21.7/20/10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.