Zoro Homepage

Electric Air Compressor, 2 Stage, 7-1/2 HP

  • Mfr # 4XA65

  • Zoro # G8631847


product price: $6,005.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Number of Stages - Air Compressor
2
Tank Size - Air Compressor
80 gal
Free Air CFM @ Max. Pressure - Air Compressor
23.1
Max. Pressure - Air Compressor
175 psi
(F)NPT Outlet
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XA65
Zoro #
G8631847
UPC #
190735630037
Country of Origin
United States

Dimensions

Tank Size - Air Compressor
80 gal
Overall Height
75 in
Tank Size
80 gal.
Overall Length
35 in
Overall Width
27 in
Outlet Size
1/2 in
Inlet Size
1/2 in
Air Tank Size
80 gal

Description

Electric Air Compressor, Lubrication Type Pressure Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 23.1 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 208V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.